Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE M1391 Cylinder Gasket Flange | AH2FFZ 26DL58

SPEEDAIRE M1391 Cylinder Gasket Flange

Item: AH2FFZ Model: M1391Cross Ref: 26DL58
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Gasket Flange
Compatible With BrandChampion, Gardner Denver
Compatible With SeriesNot Applicable
Fits BrandChampion, Gardner Denver
Compatible With Grainger Part Number1WD25, 1WD91, 1WD92, 1WD93, 1WD94, 1WD95, 1WD96
Compatible With Manufacturer Part NumberPL40, PL70, R40, R70
Product TypeCylinder Gasket Flange

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)20.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE M1391 Cylinder Gasket Flange
€14.02 /unit