Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE D-H7BAL Solid State Switch, Prewired | CU4BVH

SPEEDAIRE D-H7BAL Solid State Switch, Prewired

Item: CU4BVH Model: D-H7BALCross Ref: 5VJE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Switch
DisplayLED
Enclosure TypeComposite
FunctionNormally Open
Lead Length3m
No. Of Wires2
Number Of Wires2
Switching Amps5-40 mA
Switching Voltage24V DC
Temp. Range+14°F to +140°F
TypePrewired

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelTypeSwitching VoltageFunctionNumber Of WiresFor Bore Dia.Switching AmpsEnclosure TypeLead LengthPrice
SPEEDAIRE BJ3-1 Autoswitch Carriage, Mounting Adapter, 14 Deg to 140 Deg F, Composite | CU4BUV BJ3-1Mounting Adaptor-----Composite-€6.18
SPEEDAIRE 56JD45 Position Sensor, Any Size Bore Dia, 10-30V DC | CU4BUW 56JD45-10-30V DC--Any Size---€99.42
SPEEDAIRE D-B54L Reed Switch, Prewired | CU4BUX D-B54LPrewired24V DCNormally Open220 mm to 63 mm5-50 mAComposite3m€38.17
SPEEDAIRE D-A54L Reed Switch, Prewired | CU4BUY D-A54LPrewired24V DCNormally Open2-5-50 mAComposite3m€45.76
SPEEDAIRE D-C80L Reed Switch, Prewired | CU4BUZ D-C80LPrewired24V DCNormally Open2-50 mAComposite3m€42.58
SPEEDAIRE D-A93L Reed Switch, Prewired, 24V DC, 2 Wires, 5 To 40 Ma, 14 Deg To 140 Deg F, Led, Composite | CU4BVA D-A93LPrewired24V DCNormally Open2-5-40 mAComposite3m€30.52
SPEEDAIRE D-Y7PL Solid State Switch, Prewired | CU4BVB D-Y7PLPrewired24V DCPNP2-40 mAComposite3m€61.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE D-H7BAL Solid State Switch, Prewired
€60.09 /unit