SPEEDAIRE C251G Air Compressor, Splash Lubricated, 25 Gal, Vertical, 2 Hp, 6.2 Cfm At 90 PSI | CU4DRD

SPEEDAIRE C251G Air Compressor, Splash Lubricated, 25 Gal, Vertical, 2 Hp, 6.2 Cfm At 90 PSI

Item: CU4DRD Model: C251GCross Ref: 800WN7
In Stock

Get it by Tuesday, Jun 10

€1,217.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressor
Control TypePressure Switch
Current Rating15A
Cylinder MaterialCast Iron
Duty CycleIntermittent
Electrical ConnectionPower Cord
Enclosure RatingNEMA 1
Enclosure TypeOpen Dripproof
Free Air Flow Rate @ 90 Psi6.2 CFM
Free Air Flow Rate @ Maximum PressureNot Applicable
IncludesPump Is Shipped Full Of Oil
Inlet GenderFemale
Inlet Size1/4"
Input Voltage120V
Lubrication TypeSplash Lubricated
Max. Operating Pressure200 psi
Max. Speed1000 RPM
Motor TypeCapacitor Start Capacitor Run , Capacitor Start/Run
Number Of Stages1
Outlet GenderFemale
Outlet Size1/4"
Outlet TypeNPT
Overall Height49"
Overall Length20"
Overall Width24"
Power Output2 hp
Pump TypeReciprocating
Sound Level78 dBA
Tank Size25 gal.
Tank StyleVertical
Thermal ProtectionManual Reset
Valve MaterialStainless Steel
Valve TypeReed
Inlet TypeNPT
Maximum Operating Pressure200 psi
Maximum Speed1000 RPM
Output Power2 hp
PhaseSingle
StandardsCSA CERTIFIED TO UL1450 FOR SALE IN THE U.S.
Weight155 lbs.

Shipping Info:

Ship weight (kg) 82.8
Ship height (cm)124.46
Ship length (cm)50.8
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelLubrication TypeTank StylePower OutputFree Air Flow Rate @ 90 PsiMax. Operating PressureTank SizeInput VoltageCurrent RatingPrice
SPEEDAIRE 787U82 Air Compressor, Oil Free, 2 Gal, Hot Dog, 0.33 Hp, 0.6 Cfm At 90 PSI | CU4DQV 787U82Oil FreeHot Dog33/100 hp0.6 CFM125 psi2 gal.120V AC3A€180.32
SPEEDAIRE 787U76 Air Compressor, Quiet, Oil Free, 1 Gal, Hot Dog, 0.5 Hp, 0.8 Cfm At 90 PSI | CU4DQW 787U76Oil FreeHot Dog1/2 hp0.8 CFM125 psi1 gal.120V AC2.8A€339.13
SPEEDAIRE 787U79 Air Compressor, Quiet, Oil Free, 10 Gal, Vertical, 1.5 Hp, 4 Cfm At 90 PSI | CU4DQX 787U79Oil FreeVertical1 1/2 hp4 CFM150 psi10 gal.120V AC11A€511.62
SPEEDAIRE 787U77 Air Compressor, Quiet, Oil Free, 2 Gal, Hot Dog, 1 Hp, 2.4 Cfm At 90 PSI | CU4DQY 787U77Oil FreeHot Dog1 hp2.4 CFM125 psi2 gal.120V AC7.5A€398.50
SPEEDAIRE 787U80 Air Compressor, Quiet, Oil Free, 20 Gal, Vertical, 1.8 Hp, 4.5 Cfm At 90 PSI | CU4DQZ 787U80Oil FreeVertical1 4/5 hp4.5 CFM150 psi20 gal.120V AC12A€872.67
SPEEDAIRE 787U81 Air Compressor, Quiet, Oil Free, 26 Gal, Vertical, 2 Hp, 5.2 Cfm At 90 PSI | CU4DRA 787U81Oil FreeVertical2 hp5.2 CFM150 psi26 gal.120V AC15A€1,115.49
SPEEDAIRE 787U78 Air Compressor, Quiet, Oil Free, 4.5 Gal, Twin Stack, 1.3 Hp, 3 Cfm At 90 PSI | CU4DRB 787U78Oil FreeTwin Stack1 3/10 hp3 CFM150 psi4.5 gal.120V AC8.5A€582.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE C251G Air Compressor, Splash Lubricated, 25 Gal, Vertical, 2 Hp, 6.2 Cfm At 90 PSI
€1,217.56 /unit