Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE A109-4040 Sealing | CU4DEH

SPEEDAIRE A109-4040 Sealing

Item: CU4DEH Model: A109-4040Cross Ref: 454Z09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
For Use With Grainger Item Number437J09, 437J31, 437J33, 437J35
For Use With Mfr. Model NumberGGRWA-PPO-261, GGRWM-916-TT, GGRWM-977-TT, GGRWM-PPO-303
MaterialNitrile
Overall Depth1/8"
Overall Height7/8"
Overall Width7/8"
For Reel SeriesRWA, RWM Series
Overall Dimensions [merch]1/8" D x 7/8" W x 7/8" H
Product TypeSealing

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.22
Ship length (cm)0.32
Ship width (cm)2.22
Country of OriginKR

Product Variants

ProductModelOverall WidthOverall HeightMaterialIncludesOverall DepthPrice
SPEEDAIRE PN31CCP05G Cylinder Seal | CU4CKK PN31CCP05G-----€9.31
SPEEDAIRE TT1231900800012G Seal | CU4DBZ TT1231900800012G---Not Applicable-€10.40
SPEEDAIRE 42VA51 Seal | CU4DCA 42VA51-----€28.12
SPEEDAIRE 42VA75 Seal | CU4DCB 42VA75-----€14.88
SPEEDAIRE P07426A Seal, Oil | CU4DEF P07426A-----€41.33
SPEEDAIRE A109-4230 Sealing | CU4DEG A109-42301 5/8"1 5/8"Nitrile-1/8"€4.11
SPEEDAIRE A109-4180 Sealing | CU4DEJ A109-41801 1/4"1 1/4"Nitrile-1/8"€8.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE A109-4040 Sealing
€2.76 /unit