Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 7D731 Filter/regulator/lubricator 1/2 Inch Npt 192 Cfm 31150 Psi | AF3JVL

SPEEDAIRE 7D731 Filter/regulator/lubricator 1/2 Inch Npt 192 Cfm 31150 Psi

Item: AF3JVL Model: 7D731
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€266.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator/Lubricator
Adjustable Pressure Range5 psi to 150 psi
Adjustment Range5 psi to 150 psi
Bowl MaterialPolycarbonate
Bowl Size7 oz.
Drain TypeManual
Filter Rating5 µm
Max. Flow192 CFM
Max. Pressure150 psi
Max. Temp.125°F
Number Of Pieces2
Overall Height11.93"
Overall Width6 21/25"

Shipping Info:

Ship weight (kg) 2.4165
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481100040
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightBowl SizeMax. Temp.Number Of PiecesAdjustment RangeAdjustable Pressure RangeMax. PressurePrice
SPEEDAIRE 4ZL99 Filter/regulator/lubricator 5 To 150 Psi | AE2UTA 4ZL9914 3/4"12.45"32 oz.175°F35 psi to 150 psi5 psi to 150 psi250 psi€404.52
SPEEDAIRE 4ZM02 Filter/regulator/lubricator 5 To 150 Psi | AE2VAC 4ZM0214 3/4"12.45"32 oz.175°F35 psi to 150 psi5 psi to 150 psi250 psi€465.92
SPEEDAIRE 4ZM04 Filter/regulator/lubricator 5 To 125 Psi | AE2VAE 4ZM043.55"6.54"1 oz.125°F25 psi to 125 psi5 psi to 125 psi150 psi€124.80
SPEEDAIRE 7D683 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32150 Psi | AF3JTJ 7D6834.22"8 18/25"2.2 oz.125°F25 psi to 150 psi5 psi to 150 psi150 psi€145.72
SPEEDAIRE 7D684 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32250 Psi | AF3JTK 7D6844.22"8 18/25"2.2 oz.150°F25 psi to 150 psi5 psi to 150 psi250 psi€131.16
SPEEDAIRE 7D685 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32150 Psi | AF3JTL 7D6854.22"8 18/25"2.2 oz.125°F25 psi to 150 psi5 psi to 150 psi150 psi€135.95
SPEEDAIRE 7D686 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32250 Psi | AF3JTM 7D6864.22"8 18/25"2.2 oz.150°F25 psi to 150 psi5 psi to 150 psi250 psi€137.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 7D731 Filter/regulator/lubricator 1/2 Inch Npt 192 Cfm 31150 Psi
€266.39 /unit