Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 7D705 Filter/regulator/lubricator 1/4 Inch Npt 60 Cfm 32150 Psi | AF3JUH

SPEEDAIRE 7D705 Filter/regulator/lubricator 1/4 Inch Npt 60 Cfm 32150 Psi

Item: AF3JUH Model: 7D705
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€244.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator/Lubricator
Adjustable Pressure Range5 psi to 150 psi
Adjustment Range5 psi to 150 psi
Bowl MaterialPolycarbonate
Bowl Size3.5 oz.
Drain TypeManual
Filter Rating5 µm
Max. Flow60 CFM
Max. Pressure150 psi
Max. Temp.125°F
Number Of Pieces2
Overall Height9.95"
Overall Width5.91"

Shipping Info:

Ship weight (kg) 1.9665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481100040
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightBowl SizeMax. Temp.Number Of PiecesAdjustment RangeAdjustable Pressure RangeMax. PressurePrice
SPEEDAIRE 4ZL99 Filter/regulator/lubricator 5 To 150 Psi | AE2UTA 4ZL9914 3/4"12.45"32 oz.175°F35 psi to 150 psi5 psi to 150 psi250 psi€404.52
SPEEDAIRE 4ZM02 Filter/regulator/lubricator 5 To 150 Psi | AE2VAC 4ZM0214 3/4"12.45"32 oz.175°F35 psi to 150 psi5 psi to 150 psi250 psi€465.92
SPEEDAIRE 4ZM04 Filter/regulator/lubricator 5 To 125 Psi | AE2VAE 4ZM043.55"6.54"1 oz.125°F25 psi to 125 psi5 psi to 125 psi150 psi€124.80
SPEEDAIRE 7D683 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32150 Psi | AF3JTJ 7D6834.22"8 18/25"2.2 oz.125°F25 psi to 150 psi5 psi to 150 psi150 psi€145.72
SPEEDAIRE 7D684 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32250 Psi | AF3JTK 7D6844.22"8 18/25"2.2 oz.150°F25 psi to 150 psi5 psi to 150 psi250 psi€131.16
SPEEDAIRE 7D685 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32150 Psi | AF3JTL 7D6854.22"8 18/25"2.2 oz.125°F25 psi to 150 psi5 psi to 150 psi150 psi€135.95
SPEEDAIRE 7D686 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32250 Psi | AF3JTM 7D6864.22"8 18/25"2.2 oz.150°F25 psi to 150 psi5 psi to 150 psi250 psi€137.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 7D705 Filter/regulator/lubricator 1/4 Inch Npt 60 Cfm 32150 Psi
€244.62 /unit