Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 7D704 Filter/regulator/lubricator 1/2 Inch Npt 60 Cfm 32250 Psi | AF3JUG

SPEEDAIRE 7D704 Filter/regulator/lubricator 1/2 Inch Npt 60 Cfm 32250 Psi

Item: AF3JUG Model: 7D704
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€255.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator/Lubricator
Adjustable Pressure Range5 psi to 150 psi
Adjustment Range5 psi to 150 psi
Bowl MaterialMetal With Sight Glass
Bowl Size3.5 oz.
Drain TypeManual
Filter Rating5 µm
Max. Flow60 CFM
Max. Pressure250 psi
Max. Temp.175°F
Number Of Pieces2
Overall Height9.95"
Overall Width5.91"
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Duty RatingIntermediate Duty
For Fluid TypeAir
For Substance TypeAir
Maximum Flow Rate60 CFM
Maximum Operating Pressure250 psi

Shipping Info:

Ship weight (kg) 1.9215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481100040
Country of OriginCN

Product Details:

Speedaire 7D704 filter / regulator / lubricator efficiently removes particles & moisture and lubricates the equipment while controlling fluid flow. This device benefits agricultural, plumbing, food and chemical applications.

Features:

  • Speedaire 7D704 regulator / filter / lubricator has a MicroMist lubricator to provide the correct amount of lubrication to the pneumatic tools.
  • This regulator has a manual drain valve that removes the collected water from the filter bowl.
  • Its modular connector allows easy removal and swap out.
  • This Speedaire pneumatic regulator features positive and accurate pressure regulation over a wide range of pipe sizes and is capable of handling flow rates up to 60 CFM.
  • It has a metal bowl with sight glass for withstanding pressures upto 250 psi.

Compatible Accessories:

Frequently Asked Questions:

Q. What is the maximum working temperature of this FLR unit?

A. 175 degrees Fahrenheit.

Q. What is the pressure adjustment range of this Speedaire 7D704 filter?

A. 5 to 150 psi.

Q. What is the filter size of this FLR unit?

A. 5 microns.

Q. What factors should I consider while choosing a fuse block?

A.

  • Voltage and current ratings.
  • Number of circuits needed.
  • Fuse type compatibility.
  • Mounting and enclosure type.
  • Wire size compatibility.
  • Fuse access and replacement ease.
  • Safety features.

Q. What safety precautions should I follow when working with pneumatic regulators?

A. When working with regulators and pneumatic systems, always wear appropriate safety gear, follow recommended operating pressures, and be cautious of sudden pressure releases. Ensure that the system is depressurised before performing any maintenance or adjustments on the regulator.

Q. What happens if the downstream pressure exceeds the setpoint on the regulator?

A. If the downstream pressure surpasses the setpoint, the regulator will reduce the flow of air by partially closing the internal valve. This action helps maintain the pressure within the desired range and prevents over-pressurisation of equipment.

Q. How do I adjust the pressure setting on this Speedaire regulator?

A. To adjust the pressure setting, turn the knob or screw located on the regulator. Turning it clockwise increases the pressure, while turning it counterclockwise decreases it. Be sure to use a pressure gauge to monitor and verify the set pressure.

Product Variants

ProductModelOverall WidthOverall HeightBowl SizeMax. Temp.Number Of PiecesAdjustment RangeAdjustable Pressure RangeMax. PressurePrice
SPEEDAIRE 4ZL99 Filter/regulator/lubricator 5 To 150 Psi | AE2UTA 4ZL9914 3/4"12.45"32 oz.175°F35 psi to 150 psi5 psi to 150 psi250 psi€404.52
SPEEDAIRE 4ZM02 Filter/regulator/lubricator 5 To 150 Psi | AE2VAC 4ZM0214 3/4"12.45"32 oz.175°F35 psi to 150 psi5 psi to 150 psi250 psi€465.92
SPEEDAIRE 4ZM04 Filter/regulator/lubricator 5 To 125 Psi | AE2VAE 4ZM043.55"6.54"1 oz.125°F25 psi to 125 psi5 psi to 125 psi150 psi€124.80
SPEEDAIRE 7D683 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32150 Psi | AF3JTJ 7D6834.22"8 18/25"2.2 oz.125°F25 psi to 150 psi5 psi to 150 psi150 psi€145.72
SPEEDAIRE 7D684 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32250 Psi | AF3JTK 7D6844.22"8 18/25"2.2 oz.150°F25 psi to 150 psi5 psi to 150 psi250 psi€131.16
SPEEDAIRE 7D685 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32150 Psi | AF3JTL 7D6854.22"8 18/25"2.2 oz.125°F25 psi to 150 psi5 psi to 150 psi150 psi€135.95
SPEEDAIRE 7D686 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32250 Psi | AF3JTM 7D6864.22"8 18/25"2.2 oz.150°F25 psi to 150 psi5 psi to 150 psi250 psi€137.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 7D704 Filter/regulator/lubricator 1/2 Inch Npt 60 Cfm 32250 Psi
€255.57 /unit