Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 7477710 Replacement Drain And Screen | CU4CZF

SPEEDAIRE 7477710 Replacement Drain And Screen

Item: CU4CZF Model: 7477710Cross Ref: 787M75
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€513.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
Fits BrandSpeedaire
For Use With Grainger Item Number55EY08, 55EY09, 55EY10
For Use With Mfr. Model Number7477710
IncludesElectronic Drain Valve, Strainer Screen
Max. Operating Pressure225 psig
Max. Operating Temp.180°F
Min. Operating Pressure42 psig
Min. Operating Temp.40°F
Number Of Pieces1
Overall Height9"
Overall Length13"
Overall Width11"
Compatible Grainger Part Number55EY08, 55EY09, 55EY10
Compatible Manufacturer Part Number7477710
Compatible With BrandSpeedAire
Maximum Operating Pressure225 psig
Maximum Operating Temperature180°F
Minimum Operating Pressure42 psig
Minimum Operating Temperature40°F

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Min. Operating PressurePrice
SPEEDAIRE 7477711 Replacement Drain And Screen | CU4CZG 747771111"9"13"225 psig180°F40°F42 psig€417.79
SPEEDAIRE 7477712 Replacement Drain And Screen | CU4DNP 747771211"9"13"----€432.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 7477710 Replacement Drain And Screen
€513.66 /unit