SPEEDAIRE 6EWK7 Air Compressor 13 Hp Honda | AE8PLG

SPEEDAIRE ABS-13H-80HG Air Compressor 13 Hp Honda

Item: AE8PLG Model: ABS-13H-80HGCross Ref: 6EWK7
In Stock

Get it by Tuesday, Jun 10

€5,227.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStationary Air Compressor
Engine AlternatorYes
Engine BrandHonda
Engine Hp13 hp
FinishPowder Coat
Fnpt Outlet Size3/8"
Free Air Cfm @ Max. Pressure24 CFM
Fuel Tank Capacity1.7 gal.
Fuel TypeGasoline
Max. Pressure175 psi
Number Of Stages2
Overall Height53"
Overall Length52"
Overall Width26 1/2"
Pump Oil Capacity48 oz.
Pump Rpm1025 RPM
Tank Size80 gal.
Tank TypeHorizontal
Compressor Oil Capacity48 oz.
Engine Oil Capacity37 oz.
Engine Output Power13 hp
Free Air Flow Rate @ Maximum Pressure29 CFM
Lubrication TypeSplash Lubricated
Maximum Operating Pressure175 psi
Maximum Speed1000 RPM
Outlet GenderFemale
Outlet TypeNPT
Pump TypePiston
Sound LevelNot Rated
StandardsCALIFORNIA EMISSION CODE
Tank StyleHorizontal
Valve TypePilot
Weight496 lbs.

Shipping Info:

Ship weight (kg) 260.1
Ship height (cm)134.62
Ship length (cm)145.54
Ship width (cm)90.17
HS code8414801680
Country of OriginUS

Product Details:

    • ASME Tank (Yes)
    • Engine Electrical Start (Yes)
    • Engine Oil Capacity (37 oz.)
    • Engine Pull Start (Yes)
    • Valve Control (Pilot)

Product Variants

ProductModelEngine HpFree Air Cfm @ Max. PressureTank SizeFuel TypeTank TypeNumber Of StagesPrice
SPEEDAIRE 4LW38 Stationary Air Compressor 13 Hp Honda | AD8RAZ 4LW3813 hp25.1 CFM30 gal.GasolineHorizontal2€5,023.24
SPEEDAIRE 4NB85 Stationary Air Compressor 8 Hp Honda | AD8WHH AS2-SH08-30G9 hp17.2 CFM30 gal.GasolineHorizontal2€2,973.83
SPEEDAIRE 5F564 Stationary Air Compressor 13 Hp Kohler | AE3RHB 5F56413 hp25.1 CFM30 gal.GasolineHorizontal2€4,168.49
SPEEDAIRE 40JL42 Stationary Air Compressor 5.5 HP Honda | AH9LXC 40JL425 1/2 hp20.1 CFM30 gal.GasolineHorizontal-€2,499.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE ABS-13H-80HG Air Compressor 13 Hp Honda
€5,227.88 /unit