Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 6CPW8 Air Cylinder 1-3/4 Inch Bore 5 Inch Stroke | AE8EFC

SPEEDAIRE 6CPW8 Air Cylinder 1-3/4 Inch Bore 5 Inch Stroke

Item: AE8EFC Model: 6CPW8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€143.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.1 3/4"
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread1"-14
Overall Length10.57"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Piston Rod Material FinishChrome Plated
Port Size0.25"
Rod Dia.7/16"
Rod Thread Length22/25"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke5"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/4" NPT
Bore Diameter1 3/4"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Mounting StyleNose
Nose Mount Thread Size1"-14
Overall Height10 9/16"
Rod Diameter1/2"

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)5.08
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthRod Dia.TypeBore Dia.Body MaterialMagnetic PistonMounting TypePrice
SPEEDAIRE 1.75DSR2.000 Air Cylinder 1-3/4 Inch Bore 2 Inch Stroke | AE8EEZ 6CPW5 6CPW52"7.57"0.438"Round1 3/4"Stainless SteelNoNose€104.86
SPEEDAIRE 6CPW9 Air Cylinder 1-3/4 Inch Bore 6 Inch Stroke | AE8EFD 6CPW96"11.57"7/16"Round1 3/4"Stainless SteelNoNose€124.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 6CPW8 Air Cylinder 1-3/4 Inch Bore 5 Inch Stroke
€143.00 /unit