Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 6AFK9 Hose Mender 5/16 Inch Brass | AE7TDU

SPEEDAIRE 6AFK9 Hose Mender 5/16 Inch Brass

Item: AE7TDU Model: 6AFK9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Mender
Barb Size5/16"
Clamp TypeCrimped Or Hose Clamp
Fitting StyleStraight
Hose Inside Dia.5/16"
MaterialBrass
Max. Pressure300 psi
Pressure Rating300 psi
Fitting Connection TypeHose Barb x Hose Barb
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.5/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size5/16"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size5/16"
Material GradeH59
Max. Working Pressure @ 70 F300 psi

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code7419995050
Country of OriginIN

Product Variants

ProductModelBarb SizeMaterialMax. PressurePrice
APPROVED VENDOR 6AFH5 Hose Mender 3/8 Inch Brass | AE7TCT 6AFH53/8"Brass300 psi€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 6AFK9 Hose Mender 5/16 Inch Brass
€2.30 /unit