Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5ZEL4 Air Cylinder 7/16 Inch Bore 5 Inch Stroke | AE7MCA

SPEEDAIRE 5ZEL4 Air Cylinder 7/16 Inch Bore 5 Inch Stroke

Item: AE7MCA Model: 5ZEL4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.7/16"
Cushion TypeNone
End Cap MaterialAluminum
FinishSilver
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypePivot
Nose Mount Thread3/8"-24
Overall Length7 1/2"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.157"
Port Size#10-32
Port Thread TypeFine
Rod Dia.3/16"
Rod Thread Length1/2"
Rod Thread Size#10-32
Rod Thread TypeFine
Single Acting/double ActingSingle Acting
Spring Retraction Force1 lbs.
Stroke5"
Temp. Range-10°F to +165°F
Tube MaterialStainless Steel
TypeRound
Body Material FinishSilver Plated
Bore Diameter7/16"
Cylinder ActionSingle Acting
Cylinder TypeRound Body
For Fluid TypeAir
Maximum Operating Pressure250 psi
Mounting StylePivot
Overall Height11 7/8"
Rod Diameter3/16"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)26.16
Ship width (cm)1.78
HS code8412310080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5ZEL4 Air Cylinder 7/16 Inch Bore 5 Inch Stroke
€64.69 /unit