Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5ZDZ8 Air Cylinder 1-1/4 Inch Bore 3 Inch Stroke | AE7LVW

SPEEDAIRE 5ZDZ8 Air Cylinder 1-1/4 Inch Bore 3 Inch Stroke

Item: AE7LVW Model: 5ZDZ8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.1 1/4"
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread3/4"-16
Overall Length7 3/4"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Port Size0.125"
Rod Dia.7/16"
Rod Thread Length3/4"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke3"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/8" NPT
Bore Diameter1 1/4"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Mounting StyleNose
Overall Height7 3/4"
Rod Diameter7/16"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)3.3
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5ZDZ7 Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke | AE7LVV 5ZDZ72"6 3/4"1 1/4"Stainless SteelNoNose250 psiNone€68.13
SPEEDAIRE 5ZDZ9 Air Cylinder 1-1/4 Inch Bore 4 Inch Stroke | AE7LVX 5ZDZ94"8 3/4"1 1/4"Stainless SteelNoNose250 psiNone€77.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5ZDZ8 Air Cylinder 1-1/4 Inch Bore 3 Inch Stroke
€87.79 /unit