Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5YDC3 Air Cylinder 2.63 Inch Length Stainless Steel | AE7GKL

SPEEDAIRE 5YDC3 Air Cylinder 2.63 Inch Length Stainless Steel

Item: AE7GKL Model: 5YDC3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.1.062"
ColorSilver
End Cap MaterialAluminum
FinishSilver
Magnetic PistonNo
Max. Load177 lbs.
Max. Pressure200 psi
Mounting TypeBasic
Overall Length2.63"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.1/4"
Single Acting/double ActingDouble Acting
Stroke1/4"
Temp. Range-40°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeCompact

Shipping Info:

Ship weight (kg) 0.34
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)7.62
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthRod Dia.Bore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressurePrice
SPEEDAIRE 5YCK5 Air Cylinder 1-1/16 Inch Bore 1 Inch Stroke | AE7GFH 5YCK51"2"1/2"1.062"Stainless SteelNoBasic200 psi€69.06
SPEEDAIRE 5YCT1 Air Cylinder 2.38 Inch Length Stainless Steel | AE7GGK 5YCT11/2"2.38"1/2"1.062"Stainless SteelNoBasic200 psi€73.09
SPEEDAIRE 5YCT2 Air Cylinder 2.63 Inch Length Stainless Steel | AE7GGL 5YCT23/4"2.63"1/2"1.062"Stainless SteelNoBasic200 psi€74.27
SPEEDAIRE 5YCT3 Air Cylinder 2.88 Inch Length Stainless Steel | AE7GGM 5YCT31"2 22/25"1/2"1.062"Stainless SteelNoBasic200 psi€75.44
SPEEDAIRE 5YCY6 Air Cylinder 2.26 Inch Length Stainless Steel | AE7GJK 5YCY61/2"2.26"1/4"1.062"Stainless SteelNoBasic200 psi€122.17
SPEEDAIRE 5YCY7 Air Cylinder 2.51 Inch Length Stainless Steel | AE7GJL 5YCY73/4"2.51"1/4"1.062"Stainless SteelNoBasic200 psi€122.17
SPEEDAIRE 5YCY8 Air Cylinder 2.76 Inch Length Stainless Steel | AE7GJM 5YCY81"2 19/25"1/4"1.062"Stainless SteelNoBasic200 psi€122.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YDC3 Air Cylinder 2.63 Inch Length Stainless Steel
€140.54 /unit