Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5YCZ7 Air Cylinder 4.88 Inch Length Stainless Steel | AE7GJW

SPEEDAIRE 5YCZ7 Air Cylinder 4.88 Inch Length Stainless Steel

Item: AE7GJW Model: 5YCZ7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€180.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.1 1/2"
ColorSilver
End Cap MaterialAluminum
FinishSilver
Magnetic PistonNo
Max. Load353 lbs.
Max. Pressure200 psi
Mounting TypeBasic
Overall Length4 22/25"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.3/8"
Single Acting/double ActingDouble Acting
Stroke3"
Temp. Range-40°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeCompact

Shipping Info:

Ship weight (kg) 0.59
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthRod Dia.Bore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressurePrice
SPEEDAIRE 5YCL0 Air Cylinder 1.50 Inch Length Stainless Steel | AE7GFK 5YCL01/2"1 1/2"5/8"1 1/2"Stainless SteelNoBasic200 psi€80.08
SPEEDAIRE 5YCL4 Air Cylinder 4 Inch Length Stainless Steel | AE7GFN 5YCL43"4"5/8"1 1/2"Stainless SteelNoBasic200 psi€93.10
SPEEDAIRE 5YCU0 Air Cylinder 2.88 Inch Length Stainless Steel | AE7GGV 5YCU01"2 22/25"5/8"1 1/2"Stainless SteelNoBasic200 psi€113.04
SPEEDAIRE 5YCZ2 Air Cylinder 2.13 Inch Length Stainless Steel | AE7GJQ 5YCZ21/4"2.13"3/8"1 1/2"Stainless SteelNoBasic200 psi€154.37
SPEEDAIRE 5YCZ3 Air Cylinder 2.38 Inch Length Stainless Steel | AE7GJR 5YCZ31/2"2.38"3/8"1 1/2"Stainless SteelNoBasic200 psi€154.37
SPEEDAIRE 5YCZ4 Air Cylinder 2.63 Inch Length Stainless Steel | AE7GJT 5YCZ43/4"2.63"3/8"1 1/2"Stainless SteelNoBasic200 psi€154.37
SPEEDAIRE 5YCZ5 Air Cylinder 2.88 Inch Length Stainless Steel | AE7GJU 5YCZ51"2 22/25"3/8"1 1/2"Stainless SteelNoBasic200 psi€154.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YCZ7 Air Cylinder 4.88 Inch Length Stainless Steel
€180.03 /unit