Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5YCP6 Air Cylinder 5.375 Inch Length Stainless Steel | AE7GGA

SPEEDAIRE 5YCP6 Air Cylinder 5.375 Inch Length Stainless Steel

Item: AE7GGA Model: 5YCP6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeCompact
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.3"
ColorSilver
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNo Cushions, Not Switch Ready
FinishSilver
For Fluid TypeAir
Magnetic PistonNo
Max. Load1413 lbs.
Max. Pressure200 psi
Mounting OrientationMultiposition
Mounting TypeBasic
Overall Length5 3/8"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.7/8"
Rod Thread Length0.73"
Rod Thread Size5/8"-18
Rod Thread TypeFemale
Single Acting/double ActingDouble Acting
Stroke4"
System Of MeasurementInch
Temp. Range-40°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeCompact

Shipping Info:

Ship weight (kg) 1.6065
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YCP6 Air Cylinder 5.375 Inch Length Stainless Steel