Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5YCD9 Air Cylinder Double Acting 15.875 Inch Length | AE7GEK

SPEEDAIRE 5YCD9 Air Cylinder Double Acting 15.875 Inch Length

Item: AE7GEK Model: 5YCD9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€841.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.2 1/2"
ColorBlack, Silver
Cushion TypeAdjustable
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load1227 lbs.
Max. Pressure250 psi
Mounting TypeBottom Tap
Overall Length15 7/8"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Single Acting/double ActingDouble Acting
Stroke10"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 6.52
Ship height (cm)8.26
Ship length (cm)41.91
Ship width (cm)8.26
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5VED8 Air Cylinder Double Acting 12.875 Inch Length | AE6VJK 5VED87"12 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€721.76
SPEEDAIRE 5VEE3 Air Cylinder Double Acting 17.875 Inch Length | AE6VJL 5VEE312"17 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€880.57
SPEEDAIRE 5VEE6 Air Cylinder Double Acting 20.875 Inch Length | AE6VJM 5VEE615"20 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€880.57
SPEEDAIRE 5VEE8 Air Cylinder Double Acting 22.875 Inch Length | AE6VJN 5VEE817"22 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€991.37
SPEEDAIRE 5YCD3 Air Cylinder Double Acting 9.875 Inch Length | AE7GED 5YCD34"9 22/25"2 1/2"AluminumNoBottom Tap250 psiAdjustable€737.71
SPEEDAIRE 5YCD4 Air Cylinder Double Acting 10.875 Inch Length | AE7GEE 5YCD45"10 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€737.71
SPEEDAIRE 5YCD5 Air Cylinder Double Acting 11.875 Inch Length | AE7GEF 5YCD56"11 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€841.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YCD9 Air Cylinder Double Acting 15.875 Inch Length
€841.66 /unit