Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5YCA9 Air Cylinder Double Acting 8.50 Inch Length | AE7GDZ

SPEEDAIRE 5YCA9 Air Cylinder Double Acting 8.50 Inch Length

Item: AE7GDZ Model: 5YCA9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€694.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.2"
ColorBlack, Silver
Cushion TypeAdjustable
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load785 lbs.
Max. Pressure250 psi
Mounting TypeBottom Tap
Overall Length8 1/2"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Single Acting/double ActingDouble Acting
Stroke3"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 2.23
Ship height (cm)7.62
Ship length (cm)24.13
Ship width (cm)7.62
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthTypeBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressurePrice
SPEEDAIRE 5VEC9 Air Cylinder Double Acting 12.50 Inch Length | AE6VJC 5VEC97"12 1/2"Tie Rod2"AluminumNoBottom Tap250 psi€565.84
SPEEDAIRE 5VED0 Air Cylinder Double Acting 13.50 Inch Length | AE6VJD 5VED08"13 1/2"NFPA2"AluminumNoBottom Tap250 psi€638.08
SPEEDAIRE 5VED1 Air Cylinder Double Acting 14.50 Inch Length | AE6VJE 5VED19"14 1/2"NFPA2"AluminumNoBottom Tap250 psi€638.08
SPEEDAIRE 5VED2 Air Cylinder Double Acting 15.50 Inch Length | AE6VJF 5VED210"15 1/2"NFPA2"AluminumNoBottom Tap250 psi€638.08
SPEEDAIRE 5VED3 Air Cylinder Double Acting 16.50 Inch Length | AE6VJG 5VED311"16 1/2"NFPA2"AluminumNoBottom Tap250 psi€667.04
SPEEDAIRE 5VED4 Air Cylinder Double Acting 17.50 Inch Length | AE6VJH 5VED412"17 1/2"NFPA2"AluminumNoBottom Tap250 psi€667.04
SPEEDAIRE 5VED5 Air Cylinder Double Acting 18.50 Inch Length | AE6VJJ 5VED513"18 1/2"NFPA2"AluminumNoBottom Tap250 psi€667.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YCA9 Air Cylinder Double Acting 8.50 Inch Length
€694.04 /unit