Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5YAN8 Tool Balancer For Tool 4-6 Lb No Lock | AE7GBB

SPEEDAIRE 5YAN8 Tool Balancer For Tool 4-6 Lb No Lock

Item: AE7GBB Model: 5YAN8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Balancer
Cable Length5 ft.
Cable MaterialSteel
Lock MechanismNo
Overall Depth2 3/8"
Overall Height4.437"
Overall Width4.437"
Reel Weight1.74 lbs.
Tension AdjustmentKnob
Drum TypeStandard
Features3 Suspension Points
Housing MaterialDie Cast Aluminum
IncludesTension Adjustment Knob
Min. Tool Weight4 lbs.
Ratchet LockNo
Reel Height When Retracted4 3/8"
Reel Mount TypeNot Included
Rotation TypeFixed
Spring Fail MechanismNo
Tool Attachment TypeSpring Clip

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)11.27
Ship length (cm)6.03
Ship width (cm)11.27
HS code8428900290
Country of OriginCN

Product Details:

    • Ratchet Lock (No)

Product Variants

ProductModelCable LengthLock MechanismCable MaterialOverall HeightOverall WidthTension AdjustmentPrice
SPEEDAIRE 5YAP1 Tool Balancer Tool 1-2 Lb No Lock | AE7GBD 5YAP15 ft.NoSteel4.437"4.437"Knob€53.85
SPEEDAIRE 5YAP3 Tool Balancer For Tool 2-4 Lb No Lock | AE7GBF 5YAP35 ft.NoSteel4.437"4.437"Knob€57.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YAN8 Tool Balancer For Tool 4-6 Lb No Lock
€74.67 /unit