Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5XNX4 Air Cylinder, 2 Inch Bore Dia, 15 1/2 Inch Stroke, 3/8 Inch Npt Port Size | CU4ARY

SPEEDAIRE 5XNX4 Air Cylinder, 2 Inch Bore Dia, 15 1/2 Inch Stroke, 3/8 Inch Npt Port Size

Item: CU4ARY Model: 5XNX4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,429.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Action TypeDouble Acting
Body MaterialStainless Steel
Bore Dia.2"
ColorSilver
Cushion TypeAdjustable
Cylinder TypeNFPA
End Cap MaterialStainless Steel
FeaturesAdjustable Air Cushion, Switch Ready
Magnetic PistonNo
Max. Load785 lbs.
Max. Pressure250 psi
MountingClevis
Overall Length22 1/8"
Piston MaterialAluminum Alloy
Piston Rod MaterialStainless Steel
Pivot Hole Dia.1/2"
Port Size3/8"
Port TypeNPT
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke15 1/2"
Temp. Range-20°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeNFPA

Shipping Info:

Ship weight (kg) 5.8275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall HeightBody MaterialPiston MaterialEnd Cap MaterialSingle Acting/double ActingBore Dia.Cylinder TypePrice
SPEEDAIRE 3ATF9 Air Cylinder 2 Inch Stroke 2.56 Inch Length | AC8JMT 3ATF9Silver-Stainless SteelAluminum AlloyAluminumSingle Acting3/4"Compact€88.12
SPEEDAIRE 3ATJ7 Air Cylinder Double Acting 1.50 Inch Length | AC8JNH 3ATJ7Silver-Stainless SteelAluminumAluminumDouble Acting3"Compact€202.24
SPEEDAIRE 5TEK3 Air Cylinder 14.25" Length Stainless Steel | AE6KCD 5TEK3Silver-Stainless SteelAluminum AlloyStainless SteelDouble Acting2 1/2"NFPA€1,423.55
SPEEDAIRE 5VAU6 Air Cylindr Universal 12.375 Inch Length Steel | AE6URL 5VAU6Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU7 Air Cylindr Universal 12.875 Inch Length Steel | AE6URM 5VAU7Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU8 Air Cylindr Universal 13.875 Inch Length Steel | AE6URN 5VAU8Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU9 Air Cylindr Universal 14.375 Inch Length Steel | AE6URP 5VAU9Black-SteelSteelSteelDouble Acting2"NFPA€629.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5XNX4 Air Cylinder, 2 Inch Bore Dia, 15 1/2 Inch Stroke, 3/8 Inch Npt Port Size
€1,429.92 /unit