Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5XNG9 Air Cylinder 2 Inch Bore 8 Inch Stroke | AE7FDW

SPEEDAIRE 5XNG9 Air Cylinder 2 Inch Bore 8 Inch Stroke

Item: AE7FDW Model: 5XNG9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,241.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.2"
ColorSilver
Cushion TypeAdjustable
End Cap MaterialStainless Steel
FinishSilver
Magnetic PistonNo
Max. Load785 lbs.
Max. Pressure250 psi
Mounting TypeFront Flange
Overall Length13.905"
Piston MaterialAluminum Alloy
Piston Rod MaterialStainless Steel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke8"
Temp. Range-20°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeNFPA

Shipping Info:

Ship weight (kg) 4.45
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5XNF9 Air Cylinder 3 Inch Stroke Front Flange | AE7FDT 5XNF93"8.905"2"Stainless SteelNoFront Flange250 psiAdjustable€1,121.84
SPEEDAIRE 5XNG1 Air Cylinder 4 Inch Stroke Front Flange | AE7FDU 5XNG14"9.905"2"Stainless SteelNoFront Flange250 psiAdjustable€1,121.84
SPEEDAIRE 5XNG2 Air Cylinder 2 Inch Bore 4-1/2 Inch Stroke | AE7FDV 5XNG24 1/2"10.405"2"Stainless SteelNoFront Flange250 psiAdjustable€1,121.84
SPEEDAIRE 5XNH0 Air Cylinder 2 Inch Bore 8-1/2 Inch Stroke | AE7FDX 5XNH08 1/2"14.405"2"Stainless SteelNoFront Flange250 psiAdjustable€1,210.18
SPEEDAIRE 5XNH7 Air Cylinder 2 Inch Bore 12 Inch Stroke | AE7FDY 5XNH712"17.906"2"Stainless SteelNoFront Flange250 psiAdjustable€1,290.49
SPEEDAIRE 5XNJ1 Air Cylinder 2 Inch Bore 14 Inch Stroke | AE7FDZ 5XNJ114"19.906"2"Stainless SteelNoFront Flange250 psiAdjustable€1,376.24
SPEEDAIRE 5XNJ4 Air Cylinder 15-1/2 Inch Strok 21.406 Inch Length | AE7FEA 5XNJ415 1/2"21.406"2"Stainless SteelNoFront Flange250 psiAdjustable€1,376.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5XNG9 Air Cylinder 2 Inch Bore 8 Inch Stroke
€1,241.21 /unit