SPEEDAIRE 5XMZ7 Air Cylinder 6 Inch Bore 16 Inch Stroke | AE7FCC

SPEEDAIRE 5XMZ7 Air Cylinder 6 Inch Bore 16 Inch Stroke

Item: AE7FCC Model: 5XMZ7
In Stock

Get it by Tuesday, Jun 10

€1,750.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Bore Dia.6"
ColorBlack
Cushion TypeAdjustable
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load7068 lbs.
Max. Pressure250 psi
Mounting TypeUniversal
Overall Length24 1/4"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.1 3/8"
Rod Thread Length1 5/8"
Single Acting/double ActingDouble Acting
Stroke16"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA

Shipping Info:

Ship weight (kg) 36.28
Ship height (cm)20.32
Ship length (cm)76.2
Ship width (cm)20.32
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VAJ6 Air Cylinder 6 Inch Bore 1/2 Inch Stroke | AE6UNM 5VAJ61/2"8 3/4"6"SteelNoUniversal250 psiDouble Acting€1,117.57
SPEEDAIRE 5VAJ8 Air Cylinder 6 Inch Bore 2 Inch Stroke | AE6UNN 5VAJ82"10 1/4"6"SteelNoUniversal250 psiDouble Acting€1,117.57
SPEEDAIRE 5VAK1 Air Cylinder 6 Inch Bore 3-1/2 Inch Stroke | AE6UNQ 5VAK13 1/2"11 3/4"6"SteelNoUniversal250 psiDouble Acting€1,117.57
SPEEDAIRE 5VAK2 Air Cylinder 6 Inch Bore 4-1/2 Inch Stroke | AE6UNR 5VAK24 1/2"12 3/4"6"SteelNoUniversal250 psiDouble Acting€1,117.57
SPEEDAIRE 5VAK4 Air Cylinder 6 Inch Bore 5-1/2 Inch Stroke | AE6UNU 5VAK45 1/2"13 3/4"6"SteelNoUniversal250 psiDouble Acting€1,123.17
SPEEDAIRE 5VCY7 Air Cylinder 10-1/2 Inch Strok 18-3/4 Inch Length | AE6VCH 5VCY710 1/2"18 3/4"6"SteelNoUniversal250 psiDouble Acting€1,642.99
SPEEDAIRE 5VCY8 Air Cylinder 6 Inch Bore 11 Inch Stroke | AE6VCJ 5VCY811"19 1/4"6"SteelNoUniversal250 psiDouble Acting€1,642.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5XMZ7 Air Cylinder 6 Inch Bore 16 Inch Stroke
€1,750.30 /unit