Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VNC1 Air Cylinder 10 Inch Stroke 23.375 Inch Length | AE6WNP

SPEEDAIRE 5VNC1 Air Cylinder 10 Inch Stroke 23.375 Inch Length

Item: AE6WNP Model: 5VNC1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.4"
ColorSilver
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Nose Mount Thread13
Overall Length23.38"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Pivot Hole Dia.1/2"
Port Size1/2"
Rod Dia.1"
Rod Thread Length1 7/8"
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke9"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter4"
Cushion TypeNone
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleBasic
Nose Mount Thread Size1 3/4"-12
Overall Height23 3/8"
Piston Material FinishAnodized
Repairable CylinderRepairable
Rod Diameter1"
Rod Thread Size1"-14
Stroke Length9"

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)11.43
Ship length (cm)50.8
Ship width (cm)11.43
HS code8412310080
Country of OriginUS

Product Variants

ProductModelMagnetic PistonStrokeOverall LengthTypeBore Dia.Body MaterialMounting TypeMax. PressurePrice
SPEEDAIRE 5VNA0 Air Cylinder Double Acting 15.375 Inch Length | AE6WNC 5VNA0Magnetic Piston1"15 3/8"Round Body4"AluminumBasic150 psi€652.60
SPEEDAIRE 5VNA1 Air Cylinder 2 Inch Stroke 15.875 Inch Length | AE6WND 5VNA1Magnetic Piston1 1/2"15 7/8"Round Body4"AluminumBasic150 psi€538.56
SPEEDAIRE 5VNA6 Air Cylinder 5 Inch Stroke 18.375 Inch Length | AE6WNJ 5VNA6Magnetic Piston4"18 3/8"Round Body4"AluminumBasic150 psi€652.60
SPEEDAIRE 5VNA8 Air Cylinder 7 Inch Stroke 20.375 Inch Length | AE6WNL 5VNA8Magnetic Piston6"20 3/8"Round Body4"AluminumBasic150 psi€697.76
SPEEDAIRE 5VNA9 Air Cylinder 8 Inch Stroke 21.375 Inch Length | AE6WNM 5VNA9Magnetic Piston7"21 3/8"Round Body4"AluminumBasic150 psi€697.76
SPEEDAIRE 5VNC0 Air Cylinder 9 Inch Stroke 22.375 Inch Length | AE6WNN 5VNC0Magnetic Piston8"22 3/8"Round Body4"AluminumBasic150 psi€697.76
SPEEDAIRE 5VNC2 Air Cylinder 11 Inch Stroke 24.375 Inch Length | AE6WNQ 5VNC2Magnetic Piston10"24 3/8"Round Body4"AluminumBasic150 psi€720.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VNC1 Air Cylinder 10 Inch Stroke 23.375 Inch Length