Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VMR8 Air Cylinder Double Acting 14.1875 Inch Length | AE6WJQ

SPEEDAIRE 5VMR8 Air Cylinder Double Acting 14.1875 Inch Length

Item: AE6WJQ Model: 5VMR8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€453.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.2"
ColorSilver
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Overall Length14.187"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Pivot Hole Dia.0.312"
Port Size1/4"
Rod Dia.5/8"
Rod Thread Length1 1/4"
Rod Thread Size5/8"-11
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke7"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter2"
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Mounting StyleBasic
Nose Mount Thread Size1"-14
Overall Height14 3/16"
Repairable CylinderRepairable
Rod Diameter5/8"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)6.1
Ship length (cm)36.32
Ship width (cm)6.1
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VMP9 Air Cylinder Double Acting 8.1875 Inch Length | AE6WJF 5VMP91"8.187"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98
SPEEDAIRE 5VMR0 Air Cylinder Double Acting 8.6875 Inch Length | AE6WJG 5VMR01 1/2"8.687"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98
SPEEDAIRE 5VMR1 Air Cylinder 2 Inch Stroke 9.1875 Inch Length | AE6WJH 5VMR12"9.187"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98
SPEEDAIRE 5VMR2 Air Cylinder 3 Inch Stroke 9.6875 Inch Length | AE6WJJ 5VMR22 1/2"9.687"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98
SPEEDAIRE 5VMR3 Air Cylinder Double Acting 10.1875 Inch Length | AE6WJK 5VMR33"10.187"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98
SPEEDAIRE 5VMR4 Air Cylinder Double Acting 10.6875 Inch Length | AE6WJL 5VMR43 1/2"10.687"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98
SPEEDAIRE 5VMR5 Air Cylinder Double Acting 11.1875 Inch Length | AE6WJM 5VMR54"11.187"2"AluminumMagnetic PistonBasic150 psiDouble Acting€317.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VMR8 Air Cylinder Double Acting 14.1875 Inch Length
€453.25 /unit