Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VMH1 Foot Bracket Fits 80 Mm Bore Cylinders | AE6WFT

SPEEDAIRE 5VMH1 Foot Bracket Fits 80 Mm Bore Cylinders

Item: AE6WFT Model: 5VMH1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Body MaterialAluminum
Bore Dia.80 mm
Fits80mm
Fits BrandSpeedaire
MaterialAluminum
MountingPivot Bracket
Mounting TypePivot Bracket
Overall Length88 mm
System Of MeasurementMetric
Compatible With BrandSpeedAire
Fits Bore Diameter80 mm
Mount Hole Center-to-center Width66 mm
Mount TypePivot Bracket
Overall Height63 mm
Overall Width60 mm

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)7.62
HS code7616995090
Country of OriginIT

Product Variants

ProductModelBore Dia.Overall LengthFitsMountingMaterialMounting TypeThread TypePrice
SPEEDAIRE 5VKV5 Foot Bracket Fits 2 Inch Bore Cylinders | AE6VWW 5VKV52"3 3/25"-Foot BracketAluminum--€15.47
SPEEDAIRE 5VKW5 Foot Bracket Fits 3/4 Inch Bore Cylinders | AE6VXG 5VKW53/4"--Foot BracketAluminum-NPT€29.14
SPEEDAIRE 5VMG8 Foot Bracket Fits 40 Mm Bore Cylinders | AE6WFP 5VMG840 mm54 mm40mmPivot BracketAluminum--€46.90
SPEEDAIRE 5VMG9 Foot Bracket Fits 50 Mm Bore Cylinders | AE6WFQ 5VMG950 mm65 mm50mmPivot BracketAluminumPivot Bracket-€52.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VMH1 Foot Bracket Fits 80 Mm Bore Cylinders
€85.75 /unit