Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VLJ0 Air Cylinder, 3 1/4 Inch Bore Dia, 16 Inch Stroke, 1/2 Inch Port Size | CU4AWC

SPEEDAIRE 5VLJ0 Air Cylinder, 3 1/4 Inch Bore Dia, 16 Inch Stroke, 1/2 Inch Port Size

Item: CU4AWC Model: 5VLJ0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Action TypeDouble Acting
Air Inlet Size1/2"
Body MaterialAluminum
Body Material FinishAnodized
Bore Dia.3 1/4"
Cushion TypeHead And Cap
Cylinder ActionDouble Acting
Cylinder RepairRepairable
Cylinder TypeExtruded
End Cap MaterialAluminum
End Cap Material FinishAnodized
FeaturesSquare Head, Switch Ready
For Fluid TypeAir
Magnetic PistonMagnetic Piston
Max. Pressure250 psi
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Min. Operating Temp.-10°F
MountingNFPA MX5/MS4
Mounting OrientationMultiposition
Mounting TypeTapped Hole, Sleeve Nut
Overall Height22 3/4"
Overall Length22 3/4"
Piston MaterialComposite
Piston Rod Material FinishChrome Plated
Rod Dia.1"
Rod Thread Length1 1/4"
Rod Thread Size3/4"-16
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke16"
Stroke Length16"
System Of MeasurementInch
Temp. Range-10°F to +165°F
Tube MaterialAnodized Aluminum
TypeNFPA
Air Inlet1/2"
Bore Diameter3 1/4"
Minimum Operating Temperature-10°F
Mounting StyleTapped Hole, Sleeve Nut
Piston Rod MaterialSteel
Rod Diameter1"
StandardsNFPA, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 5.2875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorOverall HeightBody MaterialPiston MaterialEnd Cap MaterialSingle Acting/double ActingBore Dia.Cylinder TypePrice
SPEEDAIRE 3ATF9 Air Cylinder 2 Inch Stroke 2.56 Inch Length | AC8JMT 3ATF9Silver-Stainless SteelAluminum AlloyAluminumSingle Acting3/4"Compact€88.12
SPEEDAIRE 3ATJ7 Air Cylinder Double Acting 1.50 Inch Length | AC8JNH 3ATJ7Silver-Stainless SteelAluminumAluminumDouble Acting3"Compact€202.24
SPEEDAIRE 5TEK3 Air Cylinder 14.25" Length Stainless Steel | AE6KCD 5TEK3Silver-Stainless SteelAluminum AlloyStainless SteelDouble Acting2 1/2"NFPA€1,423.55
SPEEDAIRE 5VAU6 Air Cylindr Universal 12.375 Inch Length Steel | AE6URL 5VAU6Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU7 Air Cylindr Universal 12.875 Inch Length Steel | AE6URM 5VAU7Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU8 Air Cylindr Universal 13.875 Inch Length Steel | AE6URN 5VAU8Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU9 Air Cylindr Universal 14.375 Inch Length Steel | AE6URP 5VAU9Black-SteelSteelSteelDouble Acting2"NFPA€629.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VLJ0 Air Cylinder, 3 1/4 Inch Bore Dia, 16 Inch Stroke, 1/2 Inch Port Size
€464.31 /unit