Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VKW2 Rod Clevis With Pin 1-1/16 Inch Aluminium | AE6VXD

SPEEDAIRE 5VKW2 Rod Clevis With Pin 1-1/16 Inch Aluminium

Item: AE6VXD Model: 5VKW2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Bore Dia.1 1/16"
Fits1-1/16"
MountingRod Clevis
Overall Length1 3/4"
Compatible With BrandSpeedAire
Fits Bore Diameter1 1/16"
Includes(2) Retaining Rings, Jam Nut, Pivot Pin
MaterialSteel
Mount Hole Center-to-center Width1/4"
Mount TypeClevis
Overall Height1/2"
Overall Width11/16"
Product TypePiston Rod Clevis

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)13.46
Ship width (cm)10.16
HS code8412909025
Country of OriginUS

Product Variants

ProductModelBore Dia.FitsOverall LengthMountingPrice
SPEEDAIRE 5VKW4 Rod Clevis With Pin 1-1/8 Inch Aluminium | AE6VXF 5VKW41 1/8"1.125"1 3/4"Rod Clevis€6.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VKW2 Rod Clevis With Pin 1-1/16 Inch Aluminium
€6.39 /unit