SPEEDAIRE 5VDT7 Air Cylinder 27.375 Inch Length Stanless Steel | AE6VFN

SPEEDAIRE 5VDT7 Air Cylinder 27.375 Inch Length Stainless Steel

Item: AE6VFN Model: 5VDT7
In Stock

Get it by Tuesday, Jun 10

€2,287.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.4"
ColorSilver
Cushion TypeAdjustable
End Cap MaterialStainless Steel
FinishSilver
Magnetic PistonNo
Max. Load3141 lbs.
Max. Pressure250 psi
Mounting TypeRear Flange
Overall Length27 3/8"
Piston MaterialAluminum Alloy
Piston Rod MaterialStainless Steel
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke20"
Temp. Range-20°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeNFPA

Shipping Info:

Ship weight (kg) 19.1
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5VDN9 Air Cylinder 13.375 Inch Length Stanless Steel | AE6VFH 5VDN96"13 3/8"4"Stainless SteelNoRear Flange250 psiAdjustable€1,875.21
SPEEDAIRE 5VDP4 Air Cylinder 15.875 Inch Length Stanless Steel | AE6VFJ 5VDP48 1/2"15 7/8"4"Stainless SteelNoRear Flange250 psiAdjustable€1,875.21
SPEEDAIRE 5VDP7 Air Cylinder 17.375 Inch Length Stanless Steel | AE6VFK 5VDP710"17 3/8"4"Stainless SteelNoRear Flange250 psiAdjustable€2,014.55
SPEEDAIRE 5VDR9 Air Cylinder 23.375 Inch Length Stanless Steel | AE6VFL 5VDR916"23.38"4"Stainless SteelNoRear Flange250 psiAdjustable€2,150.97
SPEEDAIRE 5VDT1 Air Cylinder 24.375 Inch Length Stanless Steel | AE6VFM 5VDT117"24 3/8"4"Stainless SteelNoRear Flange250 psiAdjustable€2,287.41
SPEEDAIRE 5VDU2 Air Cylinder 29.875 Inch Length Stanless Steel | AE6VFP 5VDU222 1/2"29 22/25"4"Stainless SteelNoRear Flange250 psiAdjustable€2,426.75
SPEEDAIRE 5VDU5 Air Cylinder 31.375 Inch Length Stanless Steel | AE6VFQ 5VDU524"31 3/8"4"Stainless SteelNoRear Flange250 psiAdjustable€2,157.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VDT7 Air Cylinder 27.375 Inch Length Stainless Steel
€2,287.41 /unit