SPEEDAIRE 5VDE1 Air Cylinder 24.75 Inch Length Stainless Steel | AE6VEJ

SPEEDAIRE 5VDE1 Air Cylinder 24.75 Inch Length Stainless Steel

Item: AE6VEJ Model: 5VDE1
In Stock

Get it by Tuesday, Jun 10

€1,921.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.3 1/4"
ColorSilver
Cushion TypeAdjustable
End Cap MaterialStainless Steel
FinishSilver
Magnetic PistonNo
Max. Load2073 lbs.
Max. Pressure250 psi
Mounting TypeClevis Bracket
Overall Length24 3/4"
Piston MaterialAluminum Alloy
Piston Rod MaterialStainless Steel
Pivot Hole Dia.3/4"
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke16"
Temp. Range-20°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeNFPA

Shipping Info:

Ship weight (kg) 13.65
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5TFD0 Air Cylinder 10.75 Inch Length Stainless Steel | AE6KDJ 5TFD02"3 1/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,562.67
SPEEDAIRE 5TFD4 Air Cylinder 12.75 Inch Length Stainless Steel | AE6KDK 5TFD44"12 3/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,562.67
SPEEDAIRE 5TFD5 Air Cylinder 13.25 Inch Length Stainless Steel | AE6KDL 5TFD54 1/2"13 1/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,562.67
SPEEDAIRE 5TFD6 Air Cylinder 13.75 Inch Length Stainless Steel | AE6KDM 5TFD65"13 3/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,628.67
SPEEDAIRE 5TFD8 Air Cylinder 14.75 Inch Length Stainless Steel | AE6KDN 5TFD86"14 3/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,628.67
SPEEDAIRE 5VDC2 Air Cylinder 15.25 Inch Length Stainless Steel | AE6VEF 5VDC26 1/2"15 1/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,688.19
SPEEDAIRE 5VDC5 Air Cylinder 16.75 Inch Length Stainless Steel | AE6VEG 5VDC58"16 3/4"3 1/4"Stainless SteelNoClevis Bracket250 psiAdjustable€1,669.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VDE1 Air Cylinder 24.75 Inch Length Stainless Steel
€1,921.65 /unit