SPEEDAIRE 5VCW7 Air Cylinder 4 Inch Bore 30 Inch Stroke | AE6VBV

SPEEDAIRE 5VCW7 Air Cylinder 4 Inch Bore 30 Inch Stroke

Item: AE6VBV Model: 5VCW7
In Stock

Get it by Tuesday, Jun 10

€1,175.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Bore Dia.4"
ColorBlack
Cushion TypeAdjustable
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load3141 lbs.
Max. Pressure250 psi
Mounting TypeUniversal
Overall Length36 3/4"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke30"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA
Body Material FinishBlack Oxide
Bore Diameter4"
Cylinder ActionDouble Acting
Cylinder TypeTie Rod
For Fluid TypeAir
Maximum Operating Pressure250 psi
MountingTapped Hole
Mounting OrientationMultiposition
Overall Height36 3/4"
Piston Rod Material FinishChrome Plated
Rod Diameter1"
StandardsNFPA

Shipping Info:

Ship weight (kg) 21.57
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelBody MaterialStrokeOverall LengthEnd Cap MaterialFinishTube MaterialPiston MaterialColorPrice
SPEEDAIRE 5UZT6 Air Cylinder Double Acting 19.25 Inch Length | AE6UCX 5UZT6Aluminum12 1/2"19 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€668.29
SPEEDAIRE 5UZT8 Air Cylinder Double Acting 20.25 Inch Length | AE6UCZ 5UZT8Aluminum13 1/2"5 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€751.83
SPEEDAIRE 5UZU0 Air Cylinder Double Acting 21.25 Inch Length | AE6UDB 5UZU0Aluminum14 1/2"21 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€751.83
SPEEDAIRE 5VAJ0 Air Cylinder Universal 9.25 Inch Length Steel | AE6UNG 5VAJ0Steel2 1/2"9 1/4"SteelBlackSteelSteelBlack€618.29
SPEEDAIRE 5VAJ2 Air Cylinder Universal 10.25 Inch Length Steel | AE6UNJ 5VAJ2Steel3 1/2"2 3/4"SteelBlackSteelSteelBlack€549.59
SPEEDAIRE 5VAJ3 Air Cylinder Universal 11.25 Inch Length Steel | AE6UNK 5VAJ3Steel4 1/2"11 1/4"SteelBlackSteelSteelBlack€621.40
SPEEDAIRE 5VAJ4 Air Cylinder Universal 11.75 Inch Length Steel | AE6UNL 5VAJ4Steel5"11 3/4"SteelBlackSteelSteelBlack€621.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VCW7 Air Cylinder 4 Inch Bore 30 Inch Stroke
€1,175.16 /unit