Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VCC9 Air Cylinder Universal 20.50 Inch Length Steel | AE6UXK

SPEEDAIRE 5VCC9 Air Cylinder Universal 20.50 Inch Length Steel

Item: AE6UXK Model: 5VCC9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€786.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Bore Dia.2 1/2"
ColorBlack
Cushion TypeAdjustable
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load1227 lbs.
Max. Pressure250 psi
Mounting TypeUniversal
Overall Length10 1/2"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke15"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA

Shipping Info:

Ship weight (kg) 7.87
Ship height (cm)15.24
Ship length (cm)63.5
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VAG4 Air Cylinder Double Acting Nfpa 6 Inch Length | AE6UMV 5VAG41/2"6"2 1/2"SteelNoUniversal250 psiDouble Acting€441.97
SPEEDAIRE 5VAG5 Air Cylinder Double Acting Nfpa 7 Inch Length | AE6UMW 5VAG51 1/2"7"2 1/2"SteelNoUniversal250 psiDouble Acting€426.71
SPEEDAIRE 5VAG6 Air Cylinder Double Acting Nfpa 8 Inch Length | AE6UMX 5VAG62 1/2"8"2 1/2"SteelNoUniversal250 psiDouble Acting€428.84
SPEEDAIRE 5VAG7 Air Cylinder Double Acting Nfpa 9 Inch Length | AE6UMY 5VAG73 1/2"9"2 1/2"SteelNoUniversal250 psiDouble Acting€426.71
SPEEDAIRE 5VAG8 Air Cylinder Double Acting Nfpa 10 Inch Length | AE6UMZ 5VAG84 1/2"10"2 1/2"SteelNoUniversal250 psiDouble Acting€428.84
SPEEDAIRE 5VAG9 Air Cylinder Double Acting Nfpa 11 Inch Length | AE6UNA 5VAG95 1/2"11"2 1/2"SteelNoUniversal250 psiDouble Acting€417.95
SPEEDAIRE 5VCA3 Air Cylinder Universal 11.50 Inch Length Steel | AE6UWT 5VCA36"11 1/2"2 1/2"SteelNoUniversal250 psiDouble Acting€662.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VCC9 Air Cylinder Universal 20.50 Inch Length Steel
€786.65 /unit