Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VAY6 Air Cylindr Universal 33.375 Inch Length Steel | AE6UUE

SPEEDAIRE 5VAY6 Air Cylindr Universal 33.375 Inch Length Steel

Item: AE6UUE Model: 5VAY6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€879.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Bore Dia.2"
ColorBlack
Cushion TypeAdjustable
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load785 lbs.
Max. Pressure250 psi
Mounting TypeUniversal
Overall Length33 3/8"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke28"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA

Shipping Info:

Ship weight (kg) 8
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VAF8 Air Cylinder Universal 5.875 Inch Length Steel | AE6UMN 5VAF81/2"5 7/8"2"SteelNoUniversal250 psiDouble Acting€399.68
SPEEDAIRE 5VAF9 Air Cylinder Universal 6.875 Inch Length Steel | AE6UMP 5VAF91 1/2"6 7/8"2"SteelNoUniversal250 psiDouble Acting€413.98
SPEEDAIRE 5VAG0 Air Cylinder Universal 7.875 Inch Length Steel | AE6UMQ 5VAG02 1/2"7 7/8"2"SteelNoUniversal250 psiDouble Acting€399.68
SPEEDAIRE 5VAG1 Air Cylinder Universal 8.875 Inch Length Steel | AE6UMR 5VAG13 1/2"8 7/8"2"SteelNoUniversal250 psiDouble Acting€397.68
SPEEDAIRE 5VAG2 Air Cylinder Universal 9.875 Inch Length Steel | AE6UMT 5VAG24 1/2"9 22/25"2"SteelNoUniversal250 psiDouble Acting€397.68
SPEEDAIRE 5VAG3 Air Cylindr Universal 10.875 Inch Length Steel | AE6UMU 5VAG35 1/2"10 7/8"2"SteelNoUniversal250 psiDouble Acting€397.68
SPEEDAIRE 5VAU4 Air Cylinder Universal 11.375 Inch Length Steel | AE6URJ 5VAU46"11 3/8"2"SteelNoUniversal250 psiDouble Acting€690.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VAY6 Air Cylindr Universal 33.375 Inch Length Steel
€879.55 /unit