SPEEDAIRE 5UZX0 Air Cylinder 29-1/2 Inch Strok 36-1/4 Inch Length | AE6UEB

SPEEDAIRE 5UZX0 Air Cylinder 29-1/2 Inch Strok 36-1/4 Inch Length

Item: AE6UEB Model: 5UZX0
In Stock

Get it by Thursday, Jun 12

€977.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.4"
ColorBlack, Silver
Cushion TypeAdjustable
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load3141 lbs.
Max. Pressure250 psi
Mounting TypeSide Tapped, Sleeve Nut
Overall Length36 1/4"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke29 1/2"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 10.79
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelBody MaterialStrokeOverall LengthEnd Cap MaterialFinishTube MaterialPiston MaterialColorPrice
SPEEDAIRE 4MU49 Air Cylinder 4 Inch Bore 2 Inch Stroke | AD8UVX 4MU49Steel2"8 3/4"SteelBlackSteelSteelBlack€507.30
SPEEDAIRE 5TEA6 Air Cylinder 4 Inch Bore 1/2 Inch Stroke | AE6JZP 5TEA6Aluminum1/2"7 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€496.37
SPEEDAIRE 5TEA7 Air Cylinder 4 Inch Bore 1 Inch Stroke | AE6JZQ 5TEA7Aluminum1"7 3/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€359.95
SPEEDAIRE 5TEC3 Air Cylinder 4 Inch Bore 5 Inch Stroke | AE6JZX 5TEC3Aluminum5"11 3/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€354.88
SPEEDAIRE 5TEC4 Air Cylinder 4 Inch Bore 5-1/2 Inch Stroke | AE6JZY 5TEC4Aluminum5 1/2"12 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€361.54
SPEEDAIRE 5UZU2 Air Cylinder 15-1/2 Inch Strok 22-1/4 Inch Length | AE6UDD 5UZU2Aluminum15 1/2"22 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€838.91
SPEEDAIRE 5UZU4 Air Cylinder 16-1/2 Inch Strok 23-1/4 Inch Length | AE6UDF 5UZU4Aluminum16 1/2"23 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€838.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5UZX0 Air Cylinder 29-1/2 Inch Strok 36-1/4 Inch Length
€977.37 /unit