Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5MMC4 Air Cylinder 1 Inch Stroke Double End | AE4RLB

SPEEDAIRE 5MMC4 Air Cylinder 1 Inch Stroke Double End

Item: AE4RLB Model: 5MMC4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.3/4"
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeDouble End
Nose Mount Thread5/8"-18
Overall Length5.53"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.251"
Port Size0.125"
Rod Dia.1/4"
Rod Thread Length1/2"
Rod Thread Size1/4"-28
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke1"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Air Inlet1/8" NPT
Bore Diameter3/4"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Mounting StyleNose, Pivot
Overall Height5 1/2"
Rod Diameter1/4"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code8412310080
Country of OriginUS

Product Details:

    • Double-acting air cylinder designed for use with compressed gases to generate reciprocating motion in hydraulic machinery
    • Stainless-steel tube with an aluminium piston capable of withstanding temperatures up to 165 degrees F
    • Double-acting design to move in both extend and retract strokes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5MMC4 Air Cylinder 1 Inch Stroke Double End
€61.53 /unit