Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 5A251 Push On Hose Barb 1/4 Inch Id x 1/8 Mnpt | AE2YXL

SPEEDAIRE 5A251 Push On Hose Barb 1/4 Inch Id x 1/8 Mnpt

Item: AE2YXL Model: 5A251
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush On Hose Fitting
Fitting StyleStraight
Hose Inside Dia.1/4"
MaterialBrass
Max. Working Pressure250 psi
Thread Size1/8"
Thread TypeMNPT
TypePush On Hose Fitting
Barb Size1/4"
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.1/4"
Hex Head Size7/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size1/8"
Material GradeH59
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)2.03
HS code7412200035
Country of OriginCN

Product Variants

ProductModelMaterialTypePrice
APPROVED VENDOR 4TT16 Push On Hose Barb 1/2 Inch Id x 3/8 Inch Mnpt | AD9NJL 4TT16BrassPush On Hose Fitting€3.32
APPROVED VENDOR 4TT17 Push On Hose Barb 3/4 Inch Id x 1/2 Inch Mnpt | AD9NJM 4TT17BrassPush On Hose Fitting€6.62
APPROVED VENDOR 4TT18 Push On Hose Barb 3/4 Inch Id x 3/4 Inch Mnpt | AD9NJN 4TT18BrassPush On Hose Fitting€8.94
APPROVED VENDOR 5A252 Push On Hose Barb 1/4 Inch Id x 1/4 Mnpt | AE2YXM 5A252BrassPush On Hose Fitting€2.32
APPROVED VENDOR 5A253 Push On Hose Barb 3/8 Inch Id x 1/4 Mnpt | AE2YXN 5A253BrassPush On Hose Fitting€2.65
APPROVED VENDOR 5A254 Push On Hose Barb 3/8 Inch Id x 3/8 Mnpt | AE2YXP 5A254BrassPush On Hose Fitting€3.52
APPROVED VENDOR 5A255 Push On Hose Barb 1/2 Inch Id x 1/2 Mnpt | AE2YXQ 5A255BrassPush On Hose Fitting€5.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5A251 Push On Hose Barb 1/4 Inch Id x 1/8 Mnpt
€2.27 /unit