Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 53RG84 Pneumatic Condensate Separator, 3/8 Inch NPT, 15 cfm, 290 psi Max Op Pressure, Auto Drain | CU4BLD

SPEEDAIRE 53RG84 Pneumatic Condensate Separator, 3/8 Inch NPT, 15 cfm, 290 psi Max Op Pressure, Auto Drain

Item: CU4BLD Model: 53RG84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Condensate Separator
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Outlet Size3/8"
Air Outlet TypeNPT
Body MaterialAluminum
Drain IncludedYes
Drain TypeAutomatic
Filtered SubstanceMoisture
Float TypeAutomatic Internal Drain
For Fluid TypeCompressed Air, Gas
For Substance TypeAir , Air, Gas
HousingAluminum
Housing MaterialAluminum
Max. Flow Rate15 CFM
Max. Flow Rate @ 100 Psi15 CFM
Max. Operating Pressure290 psi
Max. Operating Temp.176°F
Min. Operating Temp.35°F
Outside Dia.4"
Overall Depth15"
Overall Length4"
TypeAutomatic Internal Drain
Drain Part Compatbility4GNN2
Maximum Flow @ 100 Psi15 CFM
Maximum Flow Rate15 CFM
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature35°F
Outside Diameter4"
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.4242
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAir Inlet SizeAir Outlet SizeMax. Flow RateAir Inlet TypeAir Outlet TypeMax. Operating PressureMax. Operating Temp.Drain TypePrice
SPEEDAIRE 53RG90 Pneumatic Condensate Separator, 1 1/2 Inch NPT, 175 cfm, 290 psi Max Op Pressure | CU4BKT 53RG901 1/2"1 1/2"175 CFMNPTNPT290 psi176°FAutomatic€355.64
SPEEDAIRE 53RG94 Pneumatic Condensate Separator, 1 1/2 Inch NPT, 700 cfm, 290 psi Max Op Pressure | CU4BKU 53RG941 1/2"1 1/2"700 CFMNPTNPT290 psi176°FAutomatic€713.89
SPEEDAIRE 53RG89 Pneumatic Condensate Separator, 1 1/4 Inch NPT, 175 cfm, 290 psi Max Op Pressure | CU4BKV 53RG891 1/4"1 1/4"175 CFMNPTNPT290 psi176°FAutomatic€351.11
SPEEDAIRE 53RG92 Pneumatic Condensate Separator, 1 1/4 Inch NPT, 350 cfm, 290 psi Max Op Pressure | CU4BKW 53RG921 1/4"1 1/4"350 CFMNPTNPT290 psi176°FAutomatic€409.18
SPEEDAIRE 53RG93 Pneumatic Condensate Separator, 1 1/4 Inch NPT, 700 cfm, 290 psi Max Op Pressure | CU4BKX 53RG931 1/4"1 1/4"700 CFMNPTNPT290 psi176°FAutomatic€713.89
SPEEDAIRE 53RG88 Pneumatic Condensate Separator, 1 Inch NPT, 120 cfm, 290 psi Max Op Pressure, Auto Drain | CU4BKY 53RG881"1"120 CFMNPTNPT290 psi176°FAutomatic€328.33
SPEEDAIRE 53RG91 Pneumatic Condensate Separator, 1 Inch NPT, 350 cfm, 290 psi Max Op Pressure, Auto Drain | CU4BKZ 53RG911"1"350 CFMNPTNPT290 psi176°FAutomatic€372.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 53RG84 Pneumatic Condensate Separator, 3/8 Inch NPT, 15 cfm, 290 psi Max Op Pressure, Auto Drain
€175.69 /unit