SPEEDAIRE 53RG70 Compressed Air Dryer, 1 1/2 Inch Npt, 75 Cfm, 232 PSI | CU4DUV

SPEEDAIRE 53RG70 Compressed Air Dryer, 1 1/2 Inch Npt, 75 Cfm, 232 PSI

Item: CU4DUV Model: 53RG70
In Stock

Get it by Wednesday, Jun 11

€9,632.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Dryer
Air Inlet Size1 1/2"
Air Inlet TypeNPT
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Bracket Kit IncludedYes
Cord Length6 ft.
Dew Point-40°F
Duty RatingHeavy Duty
Filter Element CompatibilityMMR-075-KIT-FLR
Filter Element Life2 yrs.
Filter Rating0.01 µm
Filter TypeActivated Alumina
Filtered SubstanceDust
Frequency60 Hz
Full Load Amps1.1A
Includes(2) Tower Pressure Gauges, 6 ft. Power Cord, Adjustable Mounting Brackets, Programmable Controller, Remote Start-Stop Connection
Max. Ambient Temp.122°F
Max. Flow Rate75 CFM
Max. Operating Pressure232 psi
Max. Operating Temp.122°F
Mfr. SeriesMMR Series
Min. Operating Pressure58 psi
Min. Operating Temp.40°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth23"
Overall Length51.188"
Overall Width23"
Pressure Drop2 psi
Total Air Capacity75 cu. ft.
Voltage115V
Full Load Current1.1A
Maximum Flow Rate75 CFM
Maximum Operating Pressure232 psi
PhaseSingle

Shipping Info:

Ship weight (kg) 136.467
Ship height (cm)58.42
Ship length (cm)130.02
Ship width (cm)58.42
Country of OriginTR

Product Variants

ProductModelAir Inlet SizeMax. Flow RateOverall DepthOverall WidthAir Outlet SizeFilter Element CompatibilityOverall LengthTotal Air CapacityPrice
SPEEDAIRE 53RG71 Compressed Air Dryer, 1 1/2 Inch Npt, 100 Cfm, 232 PSI | CU4DUQ 53RG711 1/2"100 CFM23"23"1 1/2"MMR-100-KIT-FLR57 1/8"100 cu. ft.€11,096.52
SPEEDAIRE 53RG67 Compressed Air Dryer, 1 1/2 Inch Npt, 40 Cfm, 232 PSI | CU4DUR 53RG671 1/2"40 CFM17.688"17.688"1 1/2"MMR-040-KIT-FLR49.188"40 cu. ft.€5,901.47
SPEEDAIRE 53RG68 Compressed Air Dryer, 1 1/2 Inch Npt, 50 Cfm, 232 PSI | CU4DUT 53RG681 1/2"50 CFM17.688"17.688"1 1/2"MMR-050-KIT-FLR55 1/8"50 cu. ft.€6,432.15
SPEEDAIRE 53RG69 Compressed Air Dryer, 1 1/2 Inch Npt, 60 Cfm, 232 PSI | CU4DUU 53RG691 1/2"60 CFM17.688"17.688"1 1/2"MMR-060-KIT-FLR68.938"60 cu. ft.€7,105.58
RFQ
SPEEDAIRE 53RG62 Compressed Air Dryer, 1/2 Inch Npt, 10 Cfm, 232 PSI | CU4DUW 53RG621/2"10 CFM10"10"1/2"MMR-010-KIT-FLR35.688"10 cu. ft.€3,669.85
SPEEDAIRE 53RG63 Compressed Air Dryer, 1/2 Inch Npt, 15 Cfm, 232 PSI | CU4DUX 53RG631/2"15 CFM10.438"10.438"1/2"MMR-015-KIT-FLR31.812"15 cu. ft.€4,135.71
SPEEDAIRE 53RG64 Compressed Air Dryer, 1/2 Inch Npt, 20 Cfm, 232 PSI | CU4DUY 53RG641/2"20 CFM10.438"10.438"1/2"MMR-020-KIT-FLR43 5/8"20 cu. ft.€4,542.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 53RG70 Compressed Air Dryer, 1 1/2 Inch Npt, 75 Cfm, 232 PSI
€9,632.13 /unit