Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 53DN43 Timed Electric Auto Drain Valve, 1/4 Inch Drain Size, 4 gpm Drain Rate, 1 min to 60 min | CU4EHG

SPEEDAIRE 53DN43 Timed Electric Auto Drain Valve, 1/4 Inch Drain Size, 4 gpm Drain Rate, 1 min to 60 min

Item: CU4EHG Model: 53DN43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€373.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTimed Electric Auto Drain Valve
Adjustable Drain Cycle1 min. to 60 min.
Amps Ac0.3A
Body MaterialABS, Brass
Drain Size1/4"
EnclosureNEMA 5
Flow Rate4 GPM
Includes6 ft. Heavy Duty Grounded Power Cord, Drain Strainer
Max. Pressure250 psi
Operating Temp. Range+35°F to +165°F
Overall Depth4 1/2"
Overall Height3.312"
Overall Width5.609"
Pipe Size1/4"
Pipe TypeNPT
Purge Time1 sec. to 30 sec.
Voltage115V
Drain Rate4 GPM
Hz60 Hz
Maximum Voltage115V

Shipping Info:

Ship weight (kg) 0.999
Ship height (cm)8.41
Ship length (cm)11.43
Ship width (cm)14.25
Country of OriginIE

Product Variants

ProductModelDrain SizePurge TimeVoltageMax. PressureOperating Temp. RangeOverall HeightOverall WidthOverall DepthPrice
SPEEDAIRE 12F742 Drain Valve Direct Acting 1/4 Inch Npt | AA4CXP 12F7421/4"0.5 sec. to 10 sec.230V725 psi+14°F to +140°F4 1/2"3 1/2"3.312"€307.78
SPEEDAIRE 13X522 Electric Drain Valve Direct Acting 1/8 Inch Npt | AA6GWG 13X5221/8"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F3.312"1.703"2.906"€134.34
SPEEDAIRE 13X523 Electric Drain Valve Direct Acting 1/8 Inch Npt | AA6GWH 13X5231/8"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F3.312"1.703"2.906"€134.34
SPEEDAIRE 13X524 Electric Drain Valve Direct Acting 1/4 Inch Npt | AA6GWJ 13X5241/4"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F3.812"1.703"3.203"€139.35
SPEEDAIRE 13X525 Electric Drain Valve Direct Acting 1/4 Inch Npt | AA6GWK 13X5251/4"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F3.812"1.703"3.203"€132.99
SPEEDAIRE 13X526 Electric Drain Valve Direct Acting 3/8in Npt | AA6GWL 13X5263/8"0.5 sec. to 10 sec.100-120V250 psi+14°F to +140°F4"1.703"3.203"€140.75
SPEEDAIRE 13X527 Electric Drain Valve Direct Acting 3/8in Npt | AA6GWM 13X5273/8"0.5 sec. to 10 sec.208-240V AC250 psi+14°F to +140°F4"1.703"3.203"€143.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 53DN43 Timed Electric Auto Drain Valve, 1/4 Inch Drain Size, 4 gpm Drain Rate, 1 min to 60 min
€373.84 /unit