SPEEDAIRE 5.00CTEF4MAU14AC18.00 Air Cylinder Double Acting 5 Inch Bore | AE6WBB 5VLW2

SPEEDAIRE 5VLW2 Air Cylinder Double Acting 5 Inch Bore

Item: AE6WBB Model: 5VLW2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.5"
Cushion TypeHead And Cap
End Cap MaterialAluminum
Magnetic PistonNo
Max. Pressure250 psi
Overall Length25 1/8"
Piston MaterialComposite
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Port Size1/2"
Rod Dia.1"
Rod Thread Length1 1/4"
Rod Thread Size3/4"-16
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke18"
Temp. Range-10°F to +165°F
Tube MaterialStainless Steel
TypeNFPA
Air Inlet1/2"
Body Material FinishAnodized
Bore Diameter5"
Cylinder ActionDouble Acting
Cylinder TypeExtruded
End Cap Material FinishAnodized
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleTapped Hole, Sleeve Nut
Overall Height25"
Piston Rod Material FinishChrome Plated
Rod Diameter1"
StandardsNFPA, ROHS COMPLIANT
Stroke Length18"

Shipping Info:

Ship weight (kg) 10.125
Ship height (cm)15.24
Ship length (cm)64.77
Ship width (cm)13.97
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMax. PressureCushion TypeSingle Acting/double ActingPrice
SPEEDAIRE 5.00CTEF4MAU14AC15.00 Air Cylinder Double Acting 5 Inch Bore | AE6WAV 5VLV6 5VLV615"22 1/8"5"Stainless SteelNo250 psiHead And CapDouble Acting€580.57
SPEEDAIRE 5.00CTEF4MAU14AC16.00 Air Cylinder Double Acting 5 Inch Bore | AE6WAX 5VLV8 5VLV816"23 1/8"5"Stainless SteelNo250 psiHead And CapDouble Acting€593.09
SPEEDAIRE 5.00CTEF4MAU14AC17.00 Air Cylinder Double Acting 5 Inch Bore | AE6WAZ 5VLW0 5VLW017"24 1/8"5"Stainless SteelNo250 psiHead And CapDouble Acting€605.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VLW2 Air Cylinder Double Acting 5 Inch Bore