Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZM27 Valve Lockout 3/8 In | AE2VBE

SPEEDAIRE 4ZM27 Valve Lockout 3/8 In

Item: AE2VBE Model: 4ZM27
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Lockout Valve
Air Inlet GenderMale
Air Outlet GenderMale
Body MaterialAluminum
Coefficient Of Volume Forward8
For Use WithSpeedaire Intermediate, Speedaire Standard
Modular ConnectionNo Modular Connection
Npt3/8"
Number Of Air Inlets1
Number Of Air Outlets1
Seal MaterialRubber
System LocationAir Line
TypeModular
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Outlet Size3/8"
Air Outlet TypeNPT
Coefficient Of Volume Exhaust0.2
Connection StyleAir Line
Exhaust Port Size3/8"
Exhaust Port TypeNPT
Maximum Operating Pressure250 psi
Maximum Operating Temperature122°F
SeriesStandard Modular Connectors
StandardsOSHA REGULATION 29 CFR PART 1910
Weight0.37 Kg

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)9.65
Ship length (cm)7.87
Ship width (cm)7.87
HS code8481803055
Country of OriginCN

Product Details:

    • Coefficient of Volume Exhaust (0.2)
    • Coefficient of Volume Forward (8.0)

Product Variants

ProductModelBody MaterialNptTypeNumber Of Air InletsNumber Of Air OutletsSeal MaterialPrice
SPEEDAIRE 4ZM25 Valve Lockout 3/8 In | AE2VBC 4ZM25Zinc3/8"Modular11Rubber€40.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZM27 Valve Lockout 3/8 In
€57.57 /unit