Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZL50 Compressed Air Filter 150 Psi 3.15 Inch Width | AE2UPX

SPEEDAIRE 4ZL50 Compressed Air Filter 150 Psi 3.15 Inch Width

Item: AE2UPX Model: 4ZL50
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Inlet Size1/2"
Air Outlet GenderFemale
Air Outlet Size1/2"
Body MaterialAluminum
Bowl MaterialPlastic , Polycarbonate
Bowl Size7 oz.
Bowl Size - Air Treatment7 oz.
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Drain TypeManual
Duty RatingIntermediate Duty
Element MaterialCompressed Air
Filter Bowl Capacity7 oz.
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialIron
Filter Efficiency97%
Filter MediaCompressed Air
Filter Rating5 µm
Filter TypeParticulate
For Fluid TypeCompressed Air
For Removal OfParticles, Water
For Substance TypeAir
Gauge IncludedNo
Height7 15/16"
IncludesBowl Guard
Max. Flow140 CFM
Max. Flow Rate140 CFM
Max. Incoming Pressure150 psi
Max. Operating Pressure150 psi
Max. Pressure150 psi
Max. Temp.125°F
Min. Operating Pressure1 MPa
Modular ConnectionNo Modular Connection
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height7.95"
Overall Width3.15"
Seal MaterialRubber
Sight Gauge IncludedNo
SizeStandard
Size - Air TreatmentStandard
System LocationMain Line
Width3 1/8"
Air Inlet TypeNPT
Air Outlet TypeNPT
Connection StyleMain Line
Drain Part Compatbility1AKG7A
Filter Bowl MaterialPolycarbonate
Filter Element MaterialCompressed Air
Maximum Flow Rate140 CFM
Maximum Operating Pressure150 psi
Maximum Operating Temperature125°F
Minimum Operating Pressure1 MPa
Minimum Operating Temperature5°C
SeriesStandard Duty
Weight0.73 Kg

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)29.46
Ship length (cm)8.89
Ship width (cm)8.38
HS code8421398090
Country of OriginCN

Product Variants

ProductModelFilter RatingBowl MaterialOverall WidthOverall HeightDrain TypeAir Inlet SizeMax. Flow RateMax. Operating PressurePrice
SPEEDAIRE 20Z890 Compressed Air Filter 235 Psi 5.5 Inch Width | AB6DAA 20Z8900.01 µmAluminum5 1/2"38 1/2"----€1,891.65
SPEEDAIRE 20Z891 Compressed Air Filter 235 Psi 5.5 Inch Width | AB6DAB 20Z8915 µmAluminum5 1/2"38 1/2"Automatic---€1,957.09
SPEEDAIRE 20Z892 Air Filter General Purpose 3 Inch | AB6DAC 20Z8921 µmAluminum5 1/2"38 1/2"Automatic---€1,974.21
SPEEDAIRE 20Z894 Compressed Air Filter 235 Psi 5.5 Inch Width | AB6DAE 20Z8940.01 µmAluminum5 1/2"44"----€2,131.68
SPEEDAIRE 20Z895 Compressed Air Filter 235 Psi 5.5 Inch Width | AB6DAF 20Z8955 µmAluminum5 1/2"44"Automatic---€2,240.61
SPEEDAIRE 20Z896 Compressed Air Filter 235 Psi 5.5 Inch Width | AB6DAG 20Z8961 µmAluminum5 1/2"44"Automatic---€2,131.68
SPEEDAIRE 4ZL47 Compressed Air Filter 250 Psi 3.15 Inch Width | AE2UPU 4ZL475 µmMetal3.15"7.95"Manual3/8"112 CFM250 psi€129.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL50 Compressed Air Filter 150 Psi 3.15 Inch Width
€90.55 /unit