Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZL30 Compressed Air Filter 150 Psi 1.97 Inch Width | AE2UPA

SPEEDAIRE 4ZL30 Compressed Air Filter 150 Psi 1.97 Inch Width

Item: AE2UPA Model: 4ZL30
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Inlet Size3/8"
Air Outlet GenderFemale
Air Outlet Size3/8"
Body MaterialZinc
Bowl MaterialPlastic , Polycarbonate
Bowl Size2.2 oz.
Bowl Size - Air Treatment2.2 oz.
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Drain TypeManual
Duty RatingIntermediate Duty
Element MaterialCompressed Air
Filter Bowl Capacity2.2 oz.
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialIron
Filter Efficiency97%
Filter MediaCompressed Air
Filter Rating5 µm
Filter TypeParticulate
For Fluid TypeCompressed Air
For Removal OfParticles, Water
For Substance TypeAir
Gauge IncludedNo
Height6 9/16"
IncludesBowl Guard
Max. Flow55 CFM
Max. Flow Rate55 CFM
Max. Incoming Pressure150 psi
Max. Operating Pressure150 psi
Max. Pressure150 psi
Max. Temp.125°F
Min. Operating Pressure1.7 MPa
Modular ConnectionNo Modular Connection
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height6.58"
Overall Width1.97"
Seal MaterialRubber
Sight Gauge IncludedNo
SizeCompact
Size - Air TreatmentCompact
System LocationAir Line
Width1 15/16"
Air Inlet TypeNPT
Air Outlet TypeNPT
Connection StyleAir Line
Filter Element MaterialCompressed Air
Maximum Flow Rate55 CFM
Maximum Operating Pressure150 psi
Weight0.59 Kg

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.33
Ship length (cm)32.51
Ship width (cm)6.1
HS code8421398090
Country of OriginCN

Product Variants

ProductModelFilter RatingAir Inlet SizeMax. Flow RateMax. Operating PressureBowl MaterialAir Outlet SizeBody MaterialOverall WidthPrice
SPEEDAIRE 1EJU8 Air/oil Filter 1/8 Npt 40 Micron | AA9PMX 1EJU840 µm1/8"23 CFM500 psiAluminum1/8"Aluminum-€11.63
SPEEDAIRE 1EJU9 Filter Element Replacment 40 Micron | AA9PMY 1EJU940 µm-------€3.00
SPEEDAIRE 1EJV1 Nipple Filter 1/8 Npt 40 Micron | AA9PMZ 1EJV140 µm1/8"10 CFM300 psiBrass1/8"Bronze11/25"€4.32
SPEEDAIRE 1EJV2 Nipple Filter 1/8 Npt 90 Micron | AA9PNA 1EJV290 µm1/8"10 CFM300 psiBrass1/8"Bronze11/25"€4.32
SPEEDAIRE 1EJV3 Nipple Filter 1/4 Npt 40 Micron | AA9PNB 1EJV340 µm1/4"22 CFM300 psiBrass1/4"Bronze14/25"€12.28
SPEEDAIRE 1EJV6 Nipple Filter 3/8 Npt 90 Micron | AA9PNE 1EJV690 µm3/8"36 CFM300 psiBrass3/8"Bronze0.69"€12.80
SPEEDAIRE 1EJV7 Nipple Filter 1/2 Npt 40 Micron | AA9PNF 1EJV740 µm1/2"58 CFM300 psiBrass1/2"Bronze22/25"€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL30 Compressed Air Filter 150 Psi 1.97 Inch Width
€47.39 /unit