SPEEDAIRE 4ZL22 Coalescing Filter 2 Inch Npt 600 Cfm | AE2UNR

SPEEDAIRE 4ZL22 Coalescing Filter 2 Inch Npt 600 Cfm

Item: AE2UNR Model: 4ZL22
In Stock

Get it by Thursday, Jun 12

€1,325.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Oil Filter
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Outlet GenderFemale
Body MaterialAluminum
Bowl MaterialMetal With Sight Glass
Bowl Size32 oz.
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Drain TypeAutomatic
Duty RatingHeavy Duty
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialAluminum
Filter Bowl MaterialMetal
Filter Rating0.01 µm
Filter TypeCoalescing
For Fluid TypeCompressed Air
For Removal OfOil, Oil Odor, Oil Vapor, Particles, Water
For Substance TypeAir
Gauge IncludedNo
IncludesBowl Guard
Max. Flow600 CFM
Max. Pressure250 psi
Max. Temp.150°F
Modular ConnectionNo Modular Connection
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height26.71"
Overall Width8.22"
Seal MaterialRubber
Sight Gauge IncludedNo
System LocationAir Line
TypeHeavy Duty
Air Inlet Size2"
Air Inlet TypeNPT
Air Outlet Size2"
Air Outlet TypeNPT
Connection StyleAir Line
Maximum Flow Rate600 CFM
Maximum Operating Pressure250 psi
Weight17.5 Kg

Shipping Info:

Ship weight (kg) 17.37
Ship height (cm)36.32
Ship length (cm)73.41
Ship width (cm)29.21
HS code8421290065
Country of OriginCN

Product Variants

ProductModelMax. FlowDrain TypeTypeBowl MaterialFilter RatingBowl SizeDrain SizePipe TypePrice
SPEEDAIRE 4ZL18 Coalescing Filter 3/4 Inch Npt 90 Cfm | AE2UNM 4ZL1890 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"-€240.42
SPEEDAIRE 4ZL19 Coalescing Filter 1 Inch Npt 125 Cfm | AE2UNN 4ZL19125 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"-€288.86
SPEEDAIRE 4ZL20 Coalescing Filter 250 Cfm 250 Psi | AE2UNP 4ZL20250 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"NPT€591.78
SPEEDAIRE 4ZL21 Coalescing Filter 2 Inch Npt 300 Cfm | AE2UNQ 4ZL21300 CFMManualHeavy DutyMetal With Sight Glass0.01 µm32 oz.1/4"-€590.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL22 Coalescing Filter 2 Inch Npt 600 Cfm
€1,325.03 /unit