SPEEDAIRE 4UKX4 Hose Reel 3/4 Inch Id x 120 Feet 1000 Psi | AD9RYN

SPEEDAIRE 4UKX4 Hose Reel 3/4 Inch Id x 120 Feet 1000 Psi

Item: AD9RYN Model: 4UKX4
In Stock

Get it by Wednesday, Jun 11

€452.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Motion TypeStationary
BearingsPermanently Lubricated
Cord ColorBlack , Green
Drive TypeHand Crank
Duty RatingHeavy Duty
EnclosedNo
Fasteners IncludedNo
FinishPowder Coat , Powder Coated
For Dual HoseNo
Height20"
Hose ColorGreen
Hose IncludedNo
Hose Inside Dia.3/4"
Hose Length120 ft.
Hose Reel Primary ApplicationAir, Water
Housing MaterialSteel
Includes GooseneckNo
Includes Leader HoseNo
Latch TypeLocking
Length20"
Max. Pressure1000 psi
Max. Temp. Range210°F
MountingBench, Floor, Truck, Wall
Number Of Mounting Holes4
Reel FinishPowder Coated
Reel MaterialSteel
Seal MaterialNitrile
Seal TypeNBR , Nitrile
Swivel Inlet GenderFemale
Swivel MaterialBrass , Copper
Swivel Outlet GenderMale
TypeHeavy Duty, Water/Oil
Width16"
Handle Length5"
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Pressure300 psi
Mount Base Height20"
Mount Base Width12 5/8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height15"
Mounting Hole Center To Center Width10"
Overall Dimensions20" L x 16" W x 20" H
Overall Height20"
Overall Length20"
Overall Width16"
Reel ColorGreen
Reel Diameter20 1/2"
Reel Width20"
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Weight36 lbs.

Shipping Info:

Ship weight (kg) 11.88
Ship height (cm)50.8
Ship length (cm)50.8
Ship width (cm)40.64
HS code7326908588
Country of OriginCN

Product Variants

ProductModelHose IncludedSwivel MaterialReel MaterialHose Inside Dia.Drive TypeFinishHousing MaterialSeal TypePrice
SPEEDAIRE 2CUA3 Hose Reel 1/4 Inch 50 Feet 300 Psi | AB9FGC 2CUA3YesBrassSteel1/4"Spring ReturnPowder CoatedSteelNitrile€211.42
SPEEDAIRE 2CUA5 Hose Reel 3/8 Inch 35 Feet 300 Psi | AB9FGD 2CUA5YesBrassSteel3/8"Spring ReturnPowder CoatedSteelNitrile€152.59
SPEEDAIRE 2CUA7 Hose Reel 3/8 Inch 50 Feet 300 Psi | AB9FGE 2CUA7YesBrassSteel3/8"Spring ReturnPowder CoatedSteelNitrile€200.53
SPEEDAIRE 2CUA9 Hose Reel 1/2 Inch 50 Feet 300 Psi | AB9FGF 2CUA9YesBrassSteel1/2"Spring ReturnPowder CoatedSteelNitrile€362.41
SPEEDAIRE 2CUB6 Hose Reel 3/8 Inch 100 Feet 300 Psi | AB9FGG 2CUB6YesBrassSteel3/8"Spring ReturnPowder CoatedSteelNitrile€732.78
SPEEDAIRE 2CUB8 Hose Reel 1/2 Inch 75 Feet 300 Psi | AB9FGH 2CUB8YesBrassSteel1/2"Spring ReturnPowder CoatedSteelNitrile€581.77
SPEEDAIRE 2CUC1 Hose Reel 3/4 Inch 75 Feet 300 Psi | AB9FGJ 2CUC1YesBrassSteel3/4"Spring ReturnPowder CoatedSteelNitrile€748.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4UKX4 Hose Reel 3/4 Inch Id x 120 Feet 1000 Psi
€452.70 /unit