SPEEDAIRE 4ME97 Electric Air Compressor 1 Stage | AD8TVC

SPEEDAIRE 4ME97 Electric Air Compressor 1 Stage

Item: AD8TVC Model: 4ME97
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,924.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps21A
Asme TankYes
Compressor TypeSimplex , Tank Mounted
Control TypePressure Switch
Cylinder MaterialCast Iron
Dba @ 3 Feet85 dBA
FinishPowder Coat
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure14.2 CFM
IncludesManual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Lubrication TypeSplash Lubricated
Max. Pressure140 psi
Motor TypeOpen Dripproof
Number Of Stages1
Outlet GenderFemale
Overall Height71"
Overall Length23"
Overall Width31"
Package TypeBase Model
Phase1
Phase - Electrical1
Pump LocationTop Mount
Pump Location - Air CompressorTank Mounted
Pump Oil Capacity0.53 qt
Pump Rpm950 RPM
Pump StyleSimplex
Pump TypeReciprocating
Tank Size60 gal.
Tank StyleVertical
Tank Style - Air CompressorVertical
Tank TypeVertical
Compressor Package TypeBase Model
Current Rating21A
Duty CycleIntermittent
Free Air Flow Rate @ Maximum Pressure14.2 CFM
Inlet Size3/4"
Input Voltage230V AC
Maximum Operating Pressure135 psi
Maximum Speed950 RPM
Outlet TypeNPT
Output Power5 hp
Sound Level85 dbA
StandardsASME APPROVED, CALIFORNIA CODE 462(L)(2), CSA, UL LISTED, UL1450

Shipping Info:

Ship weight (kg) 176.4
Ship height (cm)180.34
Ship length (cm)58.42
Ship width (cm)78.74
HS code8414801685
Country of OriginUS

Product Details:

Speedaire 4ME97 electric air compressor converts electric energy into kinetic energy to power pneumatic tools, inflate tyres and perform various tasks requiring compressed air.

Features:

  • Speedaire 4ME97 electric air compressor features a splash-lubricated system for enhanced durability and reduced maintenance needs.
  • It has a vertical tank design that optimises space utilisation.
  • This single-stage Speedaire air compressor further features a simplex reciprocating pump style for reliable compression.
  • It features a top-mounting pump, facilitating easy access during maintenance.
  • Speedaire 4ME97 electric air compressor comes powder-coated for increased resistance against corrosion.

Compatible Accessories:

Frequently Asked Questions:

Q. What is the difference between a single-stage and a two-stage electric air compressor?

A. A single-stage electric air compressor compresses air in one stage, while a two-stage compressor compresses air in two stages, resulting in higher pressure. Two-stage compressors are typically used for applications requiring higher pressures.

Q. How do I determine the right size of electric air compressor for my needs?

A. To determine the right size of the compressor, consider the air consumption requirements of your tool, the frequency of use and the maximum pressure needed. Once you have made your decision, opt from various single-stage electric air compressors from Speedaire.

Q. What are some common troubleshooting tips for electric air compressors?

A. Common troubleshooting tips include checking for air leaks, inspecting & cleaning filters, ensuring the power supply is adequate, checking for proper oil levels and listening for unusual noises or vibrations during operation.

Product Variants

ProductModelFree Air Cfm @ Max. PressurePhaseOverall HeightPump Oil CapacityOverall WidthPump RpmCompressor TypeAmpsPrice
SPEEDAIRE 4ME96 Electric Air Compressor 1 Stage | AD8TVB 4ME969 CFM166"12 oz.25"1050 RPMTank Mounted15A€1,266.83
RFQ
SPEEDAIRE 4ME98 Electric Air Compressor 1 Stage | AD8TVD 4ME9814.2 CFM371"0.53 qt31"950 RPMTank Mounted-€2,169.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ME97 Electric Air Compressor 1 Stage
€1,924.01 /unit