Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPE9 Element General Purpose 1 Micron 58 Cfm | AD7VHK

SPEEDAIRE 4GPE9 Element General Purpose 1 Micron 58 Cfm

Item: AD7VHK Model: 4GPE9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Element
Filter Element MaterialMicroglass
Filter TypeCoalescing
Flow Rate58 CFM
For Fluid TypeOil, Water
For Removal OfOil, Oil Vapor, Particles, Water
For Substance TypeAir
Max. Temp.176°F
Media TypeNanopor Microglass
Media Type - Air TreatmentMicroglass
Microns1 µm
TypeCompressed Air
Compatible Grainger Part Number35GN36, 4GNP5, 4GNX7
Filter Rating1 ?m
Maximum Flow Rate58 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)5.33
Ship length (cm)14.48
Ship width (cm)6.1
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPE1 Element General Purpose 1 Micron 15 Cfm | AD7VHB 4GPE1Nanopor MicroglassCoalescing€61.45
SPEEDAIRE 4GPE5 Element General Purpose 1 Micron 30 Cfm | AD7VHF 4GPE5Nanopor MicroglassCoalescing€81.70
SPEEDAIRE 4GPF4 Element General Purpose 1 Micron 88 Cfm | AD7VHP 4GPF4Nanopor MicroglassCoalescing€115.87
SPEEDAIRE 4GPF8 Element General Purpose 1 Micron 117 Cfm | AD7VHU 4GPF8Nanopor MicroglassCoalescing€134.87
SPEEDAIRE 4GPG3 Element General Purpose 1 Micron 147 Cfm | AD7VHY 4GPG3Nanopor MicroglassCoalescing€165.87
SPEEDAIRE 4GPG7 Element General Purpose 1 Micron 176 Cfm | AD7VJC 4GPG7Nanopor MicroglassCoalescing€140.17
SPEEDAIRE 4GPH2 Element General Purpose 1 Micron 294 Cfm | AD7VJG 4GPH2Nanopor MicroglassCoalescing€146.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPE9 Element General Purpose 1 Micron 58 Cfm
€123.10 /unit