Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPE6 Filter Element Coalescing 0.01 Micron | AD7VHG

SPEEDAIRE 4GPE6 Filter Element Coalescing 0.01 Micron

Item: AD7VHG Model: 4GPE6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoalescing Filter Element
Filter Element MaterialMicroglass
Filter TypeCoalescing
For Fluid TypeOil, Water
For Removal OfOil, Oil Vapor, Particles, Water
For Substance TypeAir
Media Type - Air TreatmentMicroglass
Microns0.01 µm
TypeCompressed Air Filter
Compatible Grainger Part Number35GN29, 35GN33, 4GNP2, 4GNX4
Filter Rating0.01 ?m
Maximum Flow Rate30 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)7.87
Ship length (cm)10.67
Ship width (cm)7.87
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMicronsTypeFilter TypePrice
SPEEDAIRE 4GPE2 Filter Element Coalescing 0.01 Micron | AD7VHC 4GPE20.01 µmCompressed Air FilterCoalescing€85.83
SPEEDAIRE 4GPF1 Filter Element Coalescing 0.01 Micron | AD7VHL 4GPF10.01 µmCompressed Air FilterCoalescing€143.90
SPEEDAIRE 4GPF5 Filter Element Coalescing 0.01 Micron | AD7VHQ 4GPF50.01 µmCompressed Air FilterCoalescing€161.57
SPEEDAIRE 4GPF9 Filter Element Coalescing 0.01 Micron | AD7VHV 4GPF90.01 µmCompressed Air FilterCoalescing€187.82
SPEEDAIRE 4GPG4 Filter Element Coalescing 0.01 Micron | AD7VHZ 4GPG40.01 µmCompressed Air FilterCoalescing€232.25
SPEEDAIRE 4GPG8 Filter Element Coalescing 0.01 Micron | AD7VJD 4GPG80.01 µmCompressed Air Filter-€236.29
SPEEDAIRE 4GPH3 Filter Element Coalescing 0.01 Micron | AD7VJH 4GPH30.01 µmCompressed Air Filter-€246.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPE6 Filter Element Coalescing 0.01 Micron
€136.92 /unit