Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 4GPC3 Compressed Air Filter 235 Psi 7.2 Inch Width | AD7VGX

SPEEDAIRE 4GPC3 Compressed Air Filter 235 Psi 7.2 Inch Width

Item: AD7VGX Model: 4GPC3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,697.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Body MaterialAluminum
Bowl MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Element MaterialNanopor Microglass
Filter MediaNanopor Micro Glass , Nanopor Microglass
Filter Rating1 µm
For Fluid TypeOil, Water
For Removal OfOil, Oil Vapor, Particles, Water
For Substance TypeOil, Oil Vapor, Particles, Water
For Use WithSpeedaire Compressed Air Filter
Gauge IncludedYes
IncludesGauge
Max. Flow712 CFM
Max. Pressure290 psi
Max. Temp.176°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height36"
Overall Width7 1/5"
Size - Air TreatmentStandard
Tie Rod IncludedYes
TypeGeneral Purpose
Air Outlet Size2"
Air Outlet TypeNPT
Filter Element MaterialNanopor Microglass
Filter TypeCoalescing
Maximum Flow Rate712 CFM
Maximum Operating Pressure290 psi

Shipping Info:

Ship weight (kg) 6.9975
Ship height (cm)78.74
Ship length (cm)16.51
Ship width (cm)16.51
HS code8421398015
Country of OriginTR

Product Variants

ProductModelFilter RatingOverall WidthOverall HeightGauge IncludedDifferential Pressure Indicator IncludedFor Fluid TypeTypeBowl MaterialPrice
SPEEDAIRE 4GNP9 Compressed Air Filter 235 Psi 4.8 Inch Width | AD7VCQ 4GNP91 µm4 4/5"19 3/5"NoNoOil, WaterGeneral PurposeAluminum€299.69
SPEEDAIRE 4GNW6 Compressed Air Filter 235 Psi 4 Inch Width | AD7VDY 4GNW60.01 µm4"15 1/5"----Aluminum€420.89
SPEEDAIRE 4GNW7 Compressed Air Filter 235 Psi 4 Inch Width | AD7VDZ 4GNW75 µm4"15 1/5"----Aluminum€420.89
SPEEDAIRE 4GNW8 Compressed Air Filter 235 Psi 4 Inch Width | AD7VEA 4GNW81 µm4"15 1/5"----Aluminum€420.89
SPEEDAIRE 4GNX5 Compressed Air Filter 235 Psi 4 Inch Width | AD7VEG 4GNX50.01 µm4"15 1/5"YesYesOilActivated CarbonAluminum€485.02
SPEEDAIRE 4GNX6 Compressed Air Filter 235 Psi 4 Inch Width | AD7VEH 4GNX65 µm4"15 1/5"YesYes--Aluminum€485.02
SPEEDAIRE 4GNX7 Compressed Air Filter 235 Psi 4 Inch Width | AD7VEJ 4GNX71 µm4"15 1/5"YesYesOil, WaterGeneral PurposeAluminum€485.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPC3 Compressed Air Filter 235 Psi 7.2 Inch Width
€1,697.51 /unit