Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPA5 Coalescing Filter 353 Cfm 235 Psi | AD7VGP

SPEEDAIRE 4GPA5 Coalescing Filter 353 Cfm 235 Psi

Item: AD7VGP Model: 4GPA5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,312.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Oil Filter
Bowl MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl MaterialAluminum
For Fluid TypeOil, Water
For Removal OfOil, Oil Vapor, Particles, Water
For Substance TypeOil, Oil Vapor, Particles, Water
Gauge IncludedYes
Max. Flow353 CFM
Max. Pressure290 psi
Max. Temp.176°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height26 2/5"
Overall Width4 4/5"
Pipe Size1 1/2"
Pipe TypeNPT
Size - Air TreatmentStandard
Tie Rod IncludedYes
TypeOil Removal
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Filter TypeCoalescing
Maximum Flow Rate353 CFM
Maximum Operating Pressure290 psi

Shipping Info:

Ship weight (kg) 3.987
Ship height (cm)12.19
Ship length (cm)62.48
Ship width (cm)12.95
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMax. FlowBowl MaterialDrain TypeTypePipe TypePrice
SPEEDAIRE 4GNW9 Coalescing Filter 1/4 Inch Npt 15 Cfm | AD7VEB 4GNW915 CFMAluminumAutomatic--€425.15
SPEEDAIRE 4GNX8 Coalescing Filter 1/2 Inch Npt 58 Cfm | AD7VEK 4GNX858 CFMAluminumAutomaticOil Removal-€485.02
SPEEDAIRE 4GNY3 Coalescing Filter 3/4 Inch Npt 88 Cfm | AD7VEP 4GNY388 CFMAluminumAutomaticOil Removal-€516.65
SPEEDAIRE 4GNZ2 Coalescing Filter 1 Inch Npt 147 Cfm | AD7VEY 4GNZ2147 CFMAluminumAutomaticOil Removal-€697.85
SPEEDAIRE 4GPA9 Coalescing Filter 2 Inch Npt 500 Cfm | AD7VGU 4GPA9500 CFMAluminumAutomatic--€1,386.60
SPEEDAIRE 4GPC4 Coalescing Filter 2 Inch Npt 712 Cfm | AD7VGY 4GPC4712 CFMAluminumAutomaticOil Removal-€1,718.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPA5 Coalescing Filter 353 Cfm 235 Psi
€1,312.34 /unit