Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 48LZ91 Impact Wrench, Air Powered, 250 Ft-lbs Torque, Aluminum | CH3QBJ 48LZ91

SPEEDAIRE 48LZ91 Impact Wrench, Air Powered, 250 Ft-lbs Torque, Aluminium

Item: CH3PXU Model: 48LZ91
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Impact Wrench
Air Consumption4 CFM
Air Pressure90 psi
AnvilStandard
Anvil Type - Air ImpactsStandard
Body StylePistol
Built-in LightNo
Clutch StyleTwin Hammer
Drive Size1/2"
Drive TypeStandard
Duty CycleLight Duty
Duty RatingLight Duty
Exhaust LocationBottom
FeaturesBuilt-In Power Regulator, Positive Action Trigger To Control Speed, Reversible Action, One Hand Reverse Button
Free Speed7000 RPM
Handle MaterialAluminum
Handle TypeRight Angle
Housing MaterialAluminum
Impact RatedYes
Max. Air Pressure90 psi
Max. Bolt Capacity1/2"
Min. Hose Size3/8"
Overall Length7"
Power SourceAir Power
Retainer TypeFriction Ring
StylePistol Grip
Air Inlet1/4" NPT
Breakaway Torque250 lbs.-ft.
Fastening Torque250 lbs.-ft.
Impact Sound Level90 dB
Impacts Per Minute1600
Maximum Air Pressure90 psi
Maximum Bolt Capacity1/2"
Minimum Hose Size3/8"
Number Of Speed Settings3
Tool StyleFull Size
Tool Weight4.8 lbs.
Vibration Level2.5 m/sq. sec.

Shipping Info:

Ship weight (kg) 2.25
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 48LZ91 Impact Wrench, Air Powered, 250 Ft-lbs Torque, Aluminium
€84.69 /unit